Shop All Fluorescent Light Bulbs
Signify
Compact Fluorescent 10Pk
Mfr # PL-C 18W/41
Zoro # G205393157
product price: $19.85
/pk 10, $1.99/ea
Sold in multiples of 5 for $99.25
$99.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Base Type 2-Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # PL-C 18W/41
- Zoro # G205393157
- Country of Origin Poland
- Category Fluorescent Light Bulbs
Details
Light Technology | Fluorescent |
Bulb Base Type | 2-Pin |
Watts | 18W |
Item | CFL 2 Pin |
Bulb Color Temp. | 4100 K |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED Lamp, 500 lm, 3000K Color Temp., 12V (LED6.5DMR16W83035)
- ILC Replacement for Satco F32t8/830/env replacement light bulb lamp, 36PK (F32T8/830/ENV SATCO)
- PELICAN PELICAN LED Black Remote Area Lighting System (9430B)
- ILC Replacement for Satco S3965 replacement light bulb lamp, 6PK (S3965 SATCO)
- SIGNIFY Compact Fluorescent 10Pk (PL-C 26W/41)
- SIGNIFY Plug-In CFL, 40W INC Wattage Eq., PK4 (SBC-EL/mdTQS 9W T2 6/1)
- SIGNIFY Linear Lamp, T5 Bulb Shape, 21"Max. Length (F13T5/CW PH 25PK)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-T 26W/841/A/4P/ALTO)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-T 32W/827/A/4P/ALTO)
- SIGNIFY T8 Fluorescent 30Pk (F17T8/TL835/ALTO)
- ILC Replacement for Grainger 3v348 replacement light bulb lamp, 24PK (3V348 GRAINGER)
- Signify Fluorescent Light Bulbs