Shop All Fluorescent Light Bulbs
Signify
Compact Fluorescent 10Pk
Mfr # PL-C 13W/35
Zoro # G905393204
Sold in multiples of 5 for $249.95
$249.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Base Type 2-Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signify
- MFR # PL-C 13W/35
- Zoro # G905393204
- Country of Origin Poland
- Category Fluorescent Light Bulbs
Details
Light Technology | Fluorescent |
Bulb Base Type | 2-Pin |
Watts | 13W |
Bulb Color Temp. | 3500 K |
Item | CFL 2 Pin |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECYCLEPAK 1/2 Gal Dry Cell Battery Recycling Pail (SUPPLY-093-SWS)
- CAT CT71006 Neck Light, Alkaline Battery, LED Lamp, 100200 Lumens (CT7100)
- PROGRESS LIGHTING Jack One-Light Outdoor Wall Sconce, Sm (P5948-31)
- SIGNIFY Linear Lamp, T12 Bulb Shape, 96"Max Length (F96T12/CW Supreme/ALTO 15PK)
- SIGNIFY T8 Fluorescent 25Pk (F48T8/TL841/HO/ALTO)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq (EL/mdT2 26W)
- SIGNIFY Circular Fluorescent Lamp, 12" Bulb Dia. (FC12T9/COOL WHITE PLUS)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 30"Max. Length (F30T8/CW ALTO 30PK)
- SIGNIFY U-Shaped Lamp, T8 Bulb Shape, 2800 lm (FB32T8/TL841/6 ALTO 20PK)
- SIGNIFY T5 Fluorescent 40Pk (F21T5/841)
- ILC Replacement for Verilux Vt10 replacement light bulb lamp (VT10 VERILUX)
- Signify Fluorescent Light Bulbs