Shop All Fluorescent Light Bulbs
Signify
Compact Fluorescent 10Pk
Mfr # PL-C 13W/30
Zoro # G305393217
product price: $19.19
/pk 10, $1.92/ea
Sold in multiples of 5 for $95.95
$95.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Base Type 2-Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # PL-C 13W/30
- Zoro # G305393217
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Light Technology | Fluorescent |
Bulb Base Type | 2-Pin |
Watts | 13W |
Bulb Color Temp. | 3000 K |
Item | CFL 2 Pin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Led Luminaire, 6500 Lm, 4000K, Unv, 2X4, (24FR-LD4-65-UNV-L840-CD1-U)
- ELCO LIGHTING 4 Round LED Baffle Insert" (EL41030W)
- STREAMLIGHT Streamlight® 75375 NiMH Battery Stick for Stingers(except UltraStinger, PolyStinger LED HAZ-LO) (75375)
- SIGNIFY LED, 16 W, T8, Medium Bi-Pin (G13) (16T8/LED/48-840/IF18/G 25/1)
- SIGNIFY Compact Fluorescent 10Pk (PL-T 42W/827/4P)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 48"Max. Length (F32T8/TL935/ALTO 30PK)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 48"Max. Length (F32T8/ADV841 ALTO 30PK)
- SIGNIFY Circular Fluorescent Lamp, 12" Bulb Dia. (FC16T9/COOL WHITE PLUS)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 24"Max. Length (F17T8/TL835/ALTO 30PK)
- SIGNIFY T5 Fluorescent 40Pk (F14T5/830)
- ILC Replacement For LIGHT BULB LAMP, FLE14TBX2SWCD (FLE14TBX/2/SW/CD)
- Signify Fluorescent Light Bulbs