Shop All Fluorescent Light Bulbs
Signify
Circular Fluorescent Lamp, 8" Bulb Dia.
Mfr # FC8T9/SOFT WHITE/22W/8 12 PK
Zoro # G1613094
Sold in multiples of 12 for $86.28
$86.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T9
- Bulb Base Type 4-Pin (G10q)
- Wattage Equivalency 22W Fluorescent
- Bulb Technology Fluorescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signify
- MFR # FC8T9/SOFT WHITE/22W/8 12 PK
- Zoro # G1613094
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Overall Bulb Dia. | 8 in |
Light Bulb Dia. | 1-1/8" |
Bulb Dia. | 1 1/4 in |
Description
Circular Fluorescent Bulb, Bulb Base Type 4-Pin (G10q), Trade Number FC8T9, Bulb Shape T9, Overall Bulb Dia. 8 in, Lumens 1,150 lm, Light Technology Fluorescent, Voltage 61V AC, Watts 20.5 W, Bulb Housing Glass, Color Rendering Index 80, Color Temperature 3000K, Shatter-Resistant No, ANSI Code 78901-ANSI-4031-1, Bulb Dia. 1 1/4 in, Bulb Start Type Rapid, Rated Life 12,000 hr, Standards IEC, Amps 0.37 A, Light Color White, Dimmable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Halco Pll18/841 replacement light bulb lamp (PLL18/841 HALCO)
- MAGLITE Mag-Lite Mini Pro Flashlight, 2 Aa, Black (MA388488)
- LUXRITE A19 LED Light Bulbs 8W (60W Equivalent) Yellow Colored Bulbs Non-Dimmable E26 Base (LR21490-1PK)
- SYLVANIA LED A21 E26 SW 100W 2PK (40754)
- SIGNIFY Circular Fluorescent Lamp, 12" Bulb Dia. (FC16T9/COOL WHITE PLUS)
- SIGNIFY Circular Fluorescent Lamp, 12" Bulb Dia. (FC12T9/SOFTWHITE/32W/12 12PK)
- SIGNIFY Circular Fluorescent Lamp, 8" Bulb Dia. (FC8T9/DAYDLX/22W/8 12PK)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 36"Max. Length (F25T8/TL850/ALTO)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 48"Max. Length (F32T8/TL930/ALTO 30PK)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 48"Max. Length (F32T8/TL950/ALTO TG 30PK)
- ILC Replacement for Philips Master Pl-l Xtra 40w/840/4p replacement light bulb lamp (MASTER PL-L XTRA 40W/840/4P PHILIPS)
- Signify Fluorescent Light Bulbs