Shop All Fluorescent Light Bulbs
Signify
Circular Fluorescent Lamp, 8" Bulb Dia.
Mfr # FC8T9/DAYDLX/22W/8 12PK
Zoro # G1613219
original price:
$11.35
14% off
new price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T9
- Bulb Base Type 4-Pin (G10q)
- Wattage Equivalency 22W Fluorescent
- Lumens 910 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # FC8T9/DAYDLX/22W/8 12PK
- Zoro # G1613219
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Light Bulb Dia. | 1-1/8" |
Overall Bulb Dia. | 8 in |
Bulb Dia. | 1 1/4 in |
Description
Circular Fluorescent Bulb, Bulb Base Type 4-Pin (G10q), Trade Number FC8T9, Bulb Shape T9, Overall Bulb Dia. 8 in, Lumens 910 lm, Light Technology Fluorescent, Voltage 61V AC, Watts 20.5 W, Bulb Housing Glass, Color Rendering Index 79, Color Temperature 6200K, Shatter-Resistant No, ANSI Code 78901-ANSI-4031-1, Bulb Dia. 1 1/4 in, Bulb Start Type Rapid, Rated Life 12,000 hr, Standards IEC, Amps 0.37 A, Light Color White, Dimmable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Leica Vario replacement light bulb lamp (VARIO LEICA)
- LIGHT EFFICIENT DESIGN LED Hazardous Fixture Retrofit, 24W, E26 (LED-8929E57-HAZ)
- GE LAMPS Fluorescent Linear Lamp, T5, Neutral, 3500K (F24W/T5/835/HO/ECO)
- PHILIPS LIGHTING 50w Dim Glass Mr16 Bulb (470278)
- SIGNIFY Circular Fluorescent Lamp, 12" Bulb Dia. (FC16T9/COOL WHITE PLUS)
- SIGNIFY Circular Fluorescent Lamp, 8" Bulb Dia. (FC8T9/COOL WHITE PLUS)
- SIGNIFY Circular Fluorescent Lamp, 12" Bulb Dia. (FC12T9/COOL WHITE PLUS)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C ALTO 13W/841 GX23-2 /2P 1CT)
- SIGNIFY T5 Fluorescent 40Pk (F54T5/841/HO)
- SIGNIFY CFL, 36 W, PL-L, 4-Pin (2G11) (PL-L 36W/841/4P 1CT/25)
- ILC Replacement for GE General Electric G.E F28 Inches T8/cw/4 replacement light bulb lamp (F28`T8/CW/4 GE GENERAL ELECTRIC G.E)
- Signify Fluorescent Light Bulbs