Shop All Fluorescent Light Bulbs
Signify
Circular Fluorescent Lamp, 8" Bulb Dia.
Mfr # FC8T9/COOL WHITE PLUS
Zoro # G1613103
product price: $9.39
/ea
Sold in multiples of 12 for $112.68
$112.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T9
- Bulb Base Type 4-Pin (G10q)
- Wattage Equivalency 22W Fluorescent
- Lumens 1,050 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # FC8T9/COOL WHITE PLUS
- Zoro # G1613103
- UPC # 00046677391164
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Overall Bulb Dia. | 8 in |
Light Bulb Dia. | 1-1/8" |
Bulb Dia. | 1 1/4 in |
Description
Circular Fluorescent Bulb, Bulb Base Type 4-Pin (G10q), Trade Number FC8T9, Bulb Shape T9, Overall Bulb Dia. 8 in, Lumens 1,050 lm, Light Technology Fluorescent, Voltage 61V AC, Watts 20.5 W, Bulb Housing Glass, Color Rendering Index 59, Color Temperature 4100K, Shatter-Resistant No, ANSI Code 78901-ANSI-4031-1, Bulb Dia. 1 1/4 in, Bulb Start Type Rapid, Rated Life 12,000 hr, Standards IEC, Amps 0.37 A, Light Color White, Dimmable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Plug-In CFL Bulb, 32W, 2400 lm, 3000K (CF32DT/E/IN/830/ECO)
- CELEBRATIONS LED C9 WW 75CT (47770-71)
- LITHONIA LIGHTING 2-Port Cable, OnePassOC2,277V, 25FT (OC2 277 12/4G 25 M4)
- METALUX Hbled Ld5 12000Lm W Unv 5000K Ed1 U (HBLED-LD5-12SE-W-UNV-L850-ED1-U)
- SIGNIFY Circular Fluorescent Lamp, 12" Bulb Dia. (FC16T9/COOL WHITE PLUS)
- SIGNIFY Circular Fluorescent Lamp, 8" Bulb Dia. (FC8T9/SOFT WHITE/22W/8 12 PK)
- SIGNIFY Circular Fluorescent Lamp, 12" Bulb Dia. (FC12T9/SOFTWHITE/32W/12 12PK)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 48"Max. Length (F32T8/TL935/ALTO 30PK)
- SIGNIFY Linear Lamp, T5 Bulb Shape, 34"Max. Length (39W/830 Min Bipin T5 HO ALTO UNP)
- SIGNIFY T12 Fluorescent 15Pk (F48T12/D/HO/ALTO)
- ILC Replacement for Philips Pl-t 32w/827/4p replacement light bulb lamp (PL-T 32W/827/4P PHILIPS)
- Signify Fluorescent Light Bulbs