Shop All Fluorescent Light Bulbs
Signify
Circular Fluorescent Lamp, 12" Bulb Dia.
Mfr # FC16T9/COOL WHITE PLUS
Zoro # G1613173
product price: $11.99
/ea
Sold in multiples of 12 for $143.88
$143.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T9
- Bulb Base Type 4-Pin (G10q)
- Wattage Equivalency 40W Fluorescent
- Lumens 2,500 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # FC16T9/COOL WHITE PLUS
- Zoro # G1613173
- UPC # 00046677391188
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Overall Bulb Dia. | 16 in |
Light Bulb Dia. | 1-1/8" |
Bulb Dia. | 1 1/4 in |
Description
Circular Fluorescent Bulb, Bulb Base Type 4-Pin (G10q), Trade Number FC16T9, Bulb Shape T9, Overall Bulb Dia. 16 in, Lumens 2,500 lm, Light Technology Fluorescent, Voltage 109V AC, Watts 39.5 W, Bulb Housing Glass, Color Rendering Index 59, Color Temperature 4100K, Shatter-Resistant No, ANSI Code 78901-ANSI-4034-1, Bulb Dia. 1 1/4 in, Bulb Start Type Rapid, Rated Life 12,000 hr, Standards IEC, Amps 0.43 A, Light Color White, Dimmable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE A19 LED Light Bulbs 15W (100W Equivalent) 1600LM 5000K Bright White Dimmable E26 Base 12-Pack (LR21443-12PK)
- LUXRITE 2FT Linear High Bay LED Shop Light 165/190/220W Up to 30000LM 4CCT 3000K-5000K Adjustable Tilt (LR41705-1PK)
- ILC Replacement for Victory Lighting Zw6s15w-z212 replacement light bulb lamp (ZW6S15W-Z212 VICTORY LIGHTING)
- FEIT ELECTRIC 11 W S14 Specialty Incandescent Bulb E26 (Medium) Clear (BP11S14/RP)
- SIGNIFY Circular Fluorescent Lamp, 8" Bulb Dia. (FC8T9/COOL WHITE PLUS)
- SIGNIFY Circular Fluorescent Lamp, 8" Bulb Dia. (FC8T9/SOFT WHITE/22W/8 12 PK)
- SIGNIFY Circular Fluorescent Lamp, 12" Bulb Dia. (FC12T9/COOL WHITE PLUS)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 18W/835/4P/ALTO)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 18W/841/4P/ALTO 10PK)
- SIGNIFY Linear Lamp, T5 Bulb Shape, 46"Max. Length (28W/835 Min Bipin T5 HE ALTO UNP/40)
- ILB GOLD Compact Fluorescent Bulb Cfl Triple Twin-4 Pin, Replacement For Philips Pl-T 26W/841/X/4P, 2PK (PL-T 26W/841/X/4P)
- Signify Fluorescent Light Bulbs