Shop All Fluorescent Light Bulbs
Signify
Circular Fluorescent Lamp, 12" Bulb Dia.
Mfr # FC12T9/SOFTWHITE/32W/12 12PK
Zoro # G1613200
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T9
- Bulb Base Type 4-Pin (G10q)
- Wattage Equivalency 32W Fluorescent
- Shatter-Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # FC12T9/SOFTWHITE/32W/12 12PK
- Zoro # G1613200
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Light Bulb Dia. | 1-1/8" |
Overall Bulb Dia. | 12 in |
Bulb Dia. | 1 1/4 in |
Description
Circular Fluorescent Bulb, Bulb Base Type 4-Pin (G10q), Trade Number FC12T9, Bulb Shape T9, Overall Bulb Dia. 12 in, Lumens 1,900 lm, Light Technology Fluorescent, Voltage 84V AC, Watts 31 W, Bulb Housing Glass, Color Rendering Index 80, Color Temperature 3000K, Shatter-Resistant No, ANSI Code 78901-ANSI-4032-1, Bulb Dia. 1 1/4 in, Bulb Start Type Rapid, Rated Life 12,000 hr, Standards IEC, Amps 0.43 A, Light Color White, Dimmable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOPER LIGHTING 56 LED Retrofit Trim (LT56069FS351EWHR)
- ILC Replacement for Batteries AND Light Bulbs Cfl10370 replacement light bulb lamp (CFL10370 BATTERIES AND LIGHT BULBS)
- LUTRON LED Driver, 24VDC, 120/277VAC, 170-370 mA (L3DA4U1UKL-CV240)
- SATCO 54W LED HID Replacement - 50K EX39 - Type B BBP - Economy Hi-Pro (S49394)
- SIGNIFY Circular Fluorescent Lamp, 8" Bulb Dia. (FC8T9/DAYDLX/22W/8 12PK)
- SIGNIFY Circular Fluorescent Lamp, 8" Bulb Dia. (FC8T9/COOL WHITE PLUS)
- SIGNIFY Circular Fluorescent Lamp, 12" Bulb Dia. (FC16T9/COOL WHITE PLUS)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 26W/830/4P/ALTO 10PK)
- SIGNIFY U-Shaped Lamp, T8 Bulb Shape, 2775 lm (FB31T8/TL841/ALTO 15/1)
- SIGNIFY Linear Lamp, T5 Bulb Shape, 46"Max. Length (28W/835 Min Bipin T5 HE ALTO UNP/40)
- ILB GOLD Compact Fluorescent Bulb Cfl Double Twin-4 Pin Base, Replacement For Donsbulbs, F382D/827/4P (F382D/827/4P)
- Signify Fluorescent Light Bulbs