Shop All Fluorescent Light Bulbs
Signify
CFL, 36 W, PL-L, 4-Pin (2G11)
Mfr # PL-L 36W/835/4P 1CT/25
Zoro # G405976471
original price:
$19.69
5% off
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape PL-L
- Bulb Base Type 4-Pin (2G11)
- Wattage Equivalency 36 W CFL
- Watts 36 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signify
- MFR # PL-L 36W/835/4P 1CT/25
- Zoro # G405976471
- UPC # 046677349424
- Country of Origin Poland
- Category Fluorescent Light Bulbs
Dimensions
Overall Length | 16 1/2 in |
Bulb Dia. | 1 5/8 in |
Description
CFL 4 Pin, Bulb Base Type 4-Pin (2G11), Bulb Finish Frosted, Trade Number PL-L 36W/835/4P 1CT/25, Bulb Shape PL-L, Color Rendering Index 82, Color Temperature 3500K, Incandescent Wattage Equivalency 150 W, Lumens 2,900 lm, Bulb Housing Glass, Light Technology Fluorescent, Shatter-Resistant No, Voltage Ballast Dependent, Watts 36 W, Bulb Beam Angle 360 Degrees , Three-Way No, Rough Service No, Dimmable Yes, For Enclosed Fixtures Yes, Bulb Power Source Plug and Play, Light Color White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING T5 Fluorescent Lamps (F24T5)
- KLEIN TOOLS Rechargeable Focus Flashlight with Laser (56040)
- ILC Replacement for Advance Icn-1s80-t (ICN-1S80-T ADVANCE)
- ILC Replacement for Osram Sylvania F7bx/841/eco replacement light bulb lamp, 2PK (F7BX/841/ECO OSRAM SYLVANIA)
- SIGNIFY U-Shaped Lamp, T8 Bulb Shape, 2400 lm (FB32T8/ADV841/6/XEW/ALTO 25W)
- SIGNIFY Linear Lamp, T5 Bulb Shape, 12"Max. Length (F8T5/CW PH 25PK)
- SIGNIFY CFL, 36 W, PL-L, 4-Pin (2G11) (PL-L 36W/841/4P 1CT/25)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 36"Max. Length (F25T8/TL841/PLUS/ALTO)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 24"Max. Length (F17T8/TL835/PLUS/ALTO)
- SIGNIFY Alto 14 W T12 1.5 in. D X 15 in. L Fluorescent Bulb Soft White Linear 3000 K (141507)
- ILC Replacement for GE General Electric G.E F5bx/spx35 replacement light bulb lamp (F5BX/SPX35 GE GENERAL ELECTRIC G.E)
- Signify Fluorescent Light Bulbs