Shop All HID Light Bulbs
Signify
Ceramic Metal Halide 12Pk
Mfr # CDM35/TC/830/G8.5
Zoro # G205393409
product price: $461.99
/pk 12, $38.50/ea
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3000 K
- Watts 35W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # CDM35/TC/830/G8.5
- Zoro # G205393409
- Country of Origin Belgium
- Category HID Light Bulbs
Details
Bulb Color Temp. | 3000 K |
Item | Metal Halide HID Bulb |
Watts | 35W |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITECORE BR35 1800 Lumen USB Rechargeable Dual Distance Beam Bike Light (BR35)
- WALDMANN Tubular Light Mounting Bracket, Short L (190015995)
- ILC Replacement for Advance Vm-1p30-tp (VM-1P30-TP ADVANCE)
- FEIT ELECTRIC LED MR16GU5.3 BW 35W 3PK (BPFMW/930CA/3)
- SIGNIFY Metal Halide Lamp, T6 Bulb Shape, 70W (CDM70/T6/830)
- SIGNIFY HID LED, 145 W, Mogul Screw (EX39) (145HB/LED/840/ND NB DL BB G2 4/1)
- SIGNIFY Metal Halide Lamp, ED28 Bulb Shape, 320W (MS320/U/PS)
- SIGNIFY Metal Halide Lamp, ED17P Bulb Shape, 100W (MHC100/U/MP/3K Elite)
- SIGNIFY Pressure Lamp, ED23-1/2 Bulb Shape, 150W (C150S55/ALTO)
- SIGNIFY Metal Halide Lamp, ED28 Bulb Shape, 400W (MH400/U/ED28)
- ILC Replacement for Norman Lamps Cdm35/t6/830 replacement light bulb lamp (CDM35/T6/830 NORMAN LAMPS)
- Signify HID Light Bulbs