Shop All HID Light Bulbs
Signify
Ceramic Metal Halide 12Pk
Mfr # CDM35/T6/830/G12
Zoro # G205393416
product price: $548.99
/pk 12, $45.75/ea
Free Shipping & Returns
$548.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3000 K
- Watts 35W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # CDM35/T6/830/G12
- Zoro # G205393416
- Country of Origin Belgium
- Category HID Light Bulbs
Details
Bulb Color Temp. | 3000 K |
Item | Metal Halide HID Bulb |
Watts | 35W |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Azalea™ LED Undercabinet Lights (EUS43W)
- SIGNIFY LED Lamp, PL Vert, 11W, 3000k, 4-Pin GX24Q (10.5PL-C/T LED/26V-3000 IF 4P 10/1)
- ILC Replacement for Eiko Sp26/27-gu24 replacement light bulb lamp (SP26/27-GU24 EIKO)
- SHAT-R-SHIELD LED, 15 W, T8, Medium Bi-Pin (G13) (06645E)
- SIGNIFY Metal Halide Lamp, T6 Bulb Shape, 150W (CDM150/T6/830)
- SIGNIFY Metal Halide Lamp, BT56 Bulb Shape, 1000W (MH1000/U)
- SIGNIFY Ceramic Metal Halide 12Pk (CDM70/T6/830/G12)
- SIGNIFY Metal Halide Lamp, ED28 Bulb Shape, 400W (MH400/U/ED28)
- SIGNIFY Metal Halide (MH400/U/ED28)
- SIGNIFY High Pressure Lamp, E25 Bulb Shape, 1000W (C1000S52/ALTO)
- ILC Replacement for Plusrite Mh400/c/u/mog Ed37 replacement light bulb lamp (MH400/C/U/MOG ED37 PLUSRITE)
- Signify HID Light Bulbs