Shop All HID Light Bulbs
Signify
Ceramic Metal Halide 12Pk
Mfr # CDM150/T6/830/G12
Zoro # G605393405
product price: $462.99
/pk 12, $38.58/ea
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 150W
- Bulb Color Temp. 3000 K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # CDM150/T6/830/G12
- Zoro # G605393405
- Country of Origin Belgium
- Category HID Light Bulbs
Details
Watts | 150W |
Bulb Color Temp. | 3000 K |
Item | Metal Halide HID Bulb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLEMAN Classic Recharge LED Lantern - 800 Lumens - Black (2155747)
- DUAL-LITE Battery, Lead Calcium, 6V, Flag Terminal (0120800)
- LUMAPRO LUMAPRO 5.6W, T3 1/4 Miniature Incandescent Bulb (1873-1PK)
- ILC Replacement for Philips El/o 18 120v replacement light bulb lamp (EL/O 18 120V PHILIPS)
- SIGNIFY Ceramic Metal Halide 12Pk (CDM70/T6/942/G12)
- SIGNIFY Metal Halide Lamp, MR16 Bulb Shape, 20W (CDM-MR16/20W/830/25D ELITE)
- SIGNIFY Metal Halide Lamp, ED37 Bulb Shape, 400W (MP400/BU/PS)
- SIGNIFY Metal Halide 12Pk (MHC100/U/M/4K ELITE)
- SIGNIFY Metal Halide Lamp, ED28 Bulb Shape, 250W (MH250/U)
- SIGNIFY Metal Halide Lamp, ED37 Bulb Shape, 400W (MH400/U)
- SATCO 18W LED HID Replacement - 80 CRI - 27K - E26 Base - Economy Hi-Pro (S49670)
- Signify HID Light Bulbs