Shop All Light Fixture Parts
Signify
Accessory High Bay Sensor
Mfr # LED highbay sensor accessory
Zoro # G802695357
product price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Philips LED Type B High Bay Lamps (Grainger SKUs 784N45, 784N46,784N47,784N48,784N49, 784N50
- Features Ability to Pre-Set Light Output Level Down to 10% to Work with a PIR Motion Sensor
- Description Ability to pre-set light outputlevel down to 10% to work witha PIR motion sensor
- Includes Occupancy Sensor
- Accessory Type Accessory High Bay Sensor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # LED highbay sensor accessory
- Zoro # G802695357
- UPC # 046677564018
- Country of Origin China
- Category Light Fixture Parts
Details
Item | Accessory High Bay Sensor |
For Use With | Philips LED Type B High Bay Lamps (Grainger SKUs 784N45, 784N46,784N47,784N48,784N49, 784N50 |
Features | Ability to Pre-Set Light Output Level Down to 10% to Work with a PIR Motion Sensor |
Description | Ability to pre-set light outputlevel down to 10% to work witha PIR motion sensor |
Includes | Occupancy Sensor |
Accessory Type | Accessory High Bay Sensor |
Description
Accessory High Bay Sensor, Accessory Type High Bay Sensor, Compatible with Grainger Part Number 784N45, 784N46, 784N47, 784N48, 784N49, 784N50, Features Ability to Pre-Set Light Output Level Down to 10 Percent to Work with a PIR Motion Sensor, Includes Occupancy Sensor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLUMBIA LIGHTING CBT LED Flat Panel, 2 x 2 (CBT22-LSCS)
- ILC Replacement for Eiko Q500t3/cl/240v replacement light bulb lamp 2 Pack (Q500T3/CL/240V EIKO)
- LEDVANCE Sylvania Octron 25 W T8 1 in. D X 36 in. L Fluorescent Tube Light Bulb White Tubular 3500 K (22139)
- ZERO WASTE BOX Coffee Capsules Box, L (CS8-L)
- SIGNIFY Hue 16 ft. L 1 Ga. Cable Extension (1742430VN)
- SIGNIFY Philips Advance ICN3P32N Electronic T8 Ballast, Instant Start, 3 or 2- 32W T8 Lamps, .88 BF (ICN3P32N)
- SIGNIFY Philips Advance ICN2P32N Electronic T8 Ballast, Instant Start, 2 or 1- 32W T8 Lamps, 89 BF (ICN2P32N)
- SIGNIFY EvoKit Emergency Battery Backup, 14 in.L (EVOKIT 503441 (LEDEMERGENCY BATTERY KIT))
- SIGNIFY Philips Advance ICF2S26H1LDK Electronic CFL Ballast, 120-277V, 1 or 2- 26W, 1- 32W TBX, 1- 42W TBX (ICF2S26H1LDK)
- SIGNIFY Philips Advance ICN2S54/T35 Electronic Ballast, 2- 54W T5HO Lamps, Programmed Start, 1.0 BF, 120-277 (ICN2S54/T35)
- LITHONIA LIGHTING GTL Lensed Lay-in Troffer 2-ft x 4-ft, 4 (2GTL4 4400LM LP840)
- Signify Light Fixture Parts