Shop All LED Light Bulbs
Signify
8.5 W, Compact LED Bulb, White, PL Horizontal, 3000K Temp. Frosted Finish, Dimmable
Mfr # 8.5PL-C/T LED/26H-3000 IF 4P 10/1
Zoro # G1807797
original price:
$12.85
14% off
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type 4-Pin (G24q/GX24)
- Bulb Color Temp. 3000K
- Bulb Housing Polycarbonate
- Bulb Shape PL Horizontal
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signify
- MFR # 8.5PL-C/T LED/26H-3000 IF 4P 10/1
- Zoro # G1807797
- UPC # 046677458379
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 5 yr |
Max. Overall Bulb Length | 6-3/8" |
Max Overall Bulb Length | 6-3/8" |
Light Bulb Dia. | 1-33/64" |
Bulb Dia. | 1 5/8 in |
Overall Length | 6 1/3 in |
Description
8.5 W,PL Horizontal,4-Pin (G24q/GX24)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURE GARDEN Pure Garden 50-LG1016 String 30 Bulb Solar Power Outdoor LED Decor Tear Drop Lighting with 8 Modes - Multi Color - Set of 2 (50-LG1016)
- ELCO LIGHTING 2 Round Adjustable LED Light Engines" (E218C0630W)
- PROGRESS LIGHTING Wall Mt Downlight Cylinder, 3" (P563000-020-30K)
- AMAX LIGHTING LED, Round Down Light, 7 x 0.68 Black (LED-SM7DL-BLK)
- SIGNIFY 8.5 W, Compact LED Bulb, White, PL Horizontal, 4000K Temp. Frosted Finish, Dimmable (8.5PL-C/T LED/26H-4000 IF 4P 10/1)
- SIGNIFY 8.5 W, Compact LED Bulb, White, PL Horizontal, 3500K Temp. Frosted Finish, Dimmable (8.5PL-C/T LED/26H-3500 IF 4P 10/1)
- SIGNIFY 8.5 W, Compact LED Bulb, White, PL Horizontal, 2700K Temp. Frosted Finish, Dimmable (8.5PL-C/T LED/26H-2700 IF 4P 10/1)
- SIGNIFY 13 W, Linear LED Bulb, White, T8, 5000K Temp. Frosted, Dimmable (13T8/MAS/48-850/IF21/P/DIM 10/1)
- SIGNIFY HID LED, 38 W, ED28, Mogul Screw (EX39) (38GC/LED/830/ND EX39 BB 6/1)
- SIGNIFY PHILIPS LED BULB A19 DL 60W 4PK (575837)
- TCP LED, 14W, DIM, 41KFL, PAR38, Flood (LED14P38D41KFL)
- Signify LED Light Bulbs