Shop All LED Light Bulbs
Signify
42 W, Linear LED Bulb, White, T8, 4000K Temp. Frosted, Dimmable
Mfr # 42T8HO/COR/96-840/MF54/G/FA8 10/1
Zoro # G002716401
product price: $31.19
/ea
Sold in multiples of 10 for $311.90
$311.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Housing Glass
- Bulb Shape T8
- Dimmable Yes
- Voltage 120 to 277V AC
- Watts 42 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 42T8HO/COR/96-840/MF54/G/FA8 10/1
- Zoro # G002716401
- UPC # 046677575137
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Dia. | 1 1/8 in |
Overall Length | 94 1/2 in |
Nominal Length | 8 ft |
Bulb Manufacturers Warranty Length | 5 yr |
Description
LED Lamp, Bulb UL Type Type B, Nominal Length 8 ft, 94 1/2 in Overall Length, T8 Bulb Shape, Single Pin (Fa8) Bulb Base Type, 4000K, LED, Watts 42 W, Wattage Equivalency 75 W LFL, Light Color Cool White, 5400 lm, 120 to 277 V AC, Shatter-Resistant No, Indoor/Outdoor Usage Indoor/Semi-Protected Outdoor, Rated Life 50,000 hr, Bulb Power Source Direct Wired, Bulb Primary Application General Purpose; Retrofit, 1 in Bulb Dia., Rough Service No, Dimmable Yes, Color Rendering Index 80, Color Tuning No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNLITE LED Filament T6.5 Tubular Light Bulb 2W 25W Equiv 180 Lumens E17 Base NonDimmable ETL 2700K, 6PK (41072-SU)
- KUZCO LIGHTING Harrow Black Sconces (WS3413-BK)
- BULBRITE 7.5w Dimmable Frost CA5 Incandescent Light Bulbs Candelabra (E12) Base, 2700K Warm White Light, 50PK (861966)
- DORCY FLASHLIGHT, 250LMN, ALUM, 2AA (DCY414117)
- SIGNIFY LED, 42 W, T8, Single Pin (Fa8) (42T8HO/COR/96-850/MF54/G/FA8 10/1)
- SIGNIFY 42 W, Linear LED Bulb, White, T8, 5000K Temp. Frosted, Dimmable (42T8HO/COR/96-850/MF54/G/R17d 10/1)
- SIGNIFY LED, 14.5 W, T8, Medium Bi-Pin (G13) (14.5T8/BCP/48-840/MF18/G 25/1)
- SIGNIFY Hue Ltstrp Plus Ext 40"L (555326)
- SIGNIFY 40 W, HID Replacement LED Bulb, White, Not Applicable, 4000K Temp. Clear, Non-Dimmable (40WP/LED/840/LS EX39 G3 BB 3/1)
- SIGNIFY LED Lamp, T8, 11W, 5000K (8.5T8/MAS/36-850/IF14/P/DIM 10/1)
- DABMAR LIGHTING Dabmar Lighting DL-MR16-EXN-120 MR16 50 watt 120V Lamp; White (DL-MR16-EXN/120)
- Signify LED Light Bulbs