Shop All LED Light Bulbs
Signify
36 W, HID Replacement LED Bulb, White, ED23-1/2, 5000K Temp. Clear Finish, Dimmable
Mfr # 36CC/LED/3CCT/LS EX39 G3 BB 3/1
Zoro # G202683916
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Mogul Screw (EX39)
- Bulb Housing Plastic
- Bulb Shape ED23-1/2
- Dimmable Yes
- Light Distribution Omnidirectional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signify
- MFR # 36CC/LED/3CCT/LS EX39 G3 BB 3/1
- Zoro # G202683916
- UPC # 046677570460
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Overall Length | 8 1/2 in |
Length | 8 1/2 in |
Bulb Manufacturers Warranty Length | 5 yr |
Bulb Dia. | 3 3/8 in |
Description
HID Replacement LED Bulb, Bulb Dia. 3 3/8 in, Bulb Shape ED23-1/2, Bulb Style Corncob, Color Temperature 5000K, High Pressure Sodium Wattage Equivalency 150 W, Lumens 4,800 lm, 5,000 lm, Light Technology LED, Metal Halide Wattage Equivalency 150 W, Shatter-Resistant Yes, Voltage 100 to 277V AC, Watts 36 W, Length 8 1/2 in, Bulb Base Type Mogul Screw (EX39), Bulb Housing Plastic, Color Rendering Index 80, Fan Cooling Passive Cooling, For Enclosed Fixtures Yes, Lumen Selectable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED Lamp, T8 Bulb, Linear, 15.5 Watts (15.5T8/MAS/48-835/IF24/P/DIM 25/1)
- ILC Replacement for Sylvania 50par30ln/cap/spl/nfl30 replacement light bulb lamp (50PAR30LN/CAP/SPL/NFL30 SYLVANIA)
- TRESCO Tresco 12VDC 3W Power Pockit LED Puck Light, 3000K, Black (L-POC-3LEDSFR-WBL-1)
- SATCO 25 W R14 Stubby Incandescent - Clear - 1500 Hours - 135L - Medium Base - 120V (S3601)
- SIGNIFY 36 W, HID Replacement LED Bulb, White, ED23-1/2, 5000K Temp. Clear Finish, Non-Dimmable (36CC/LED/850/ND E26 G2 BB 6/1)
- SIGNIFY 36 W, HID Replacement LED Bulb, White, ED23-1/2, 4000K Temp. Clear Finish, Non-Dimmable (36CC/LED/840/ND E26 G2 BB 6/1)
- SIGNIFY HID LED, 36 W, ED23-1/2, Medium Screw (E26) (36CC/LED/830/ND E26 G2 BB 6/1)
- SIGNIFY Hue A19 E26 Wca 60W (548487)
- SIGNIFY HID LED, 54 W, ED23-1/2, Mogul Screw (EX39) (54CC/LED/850/LS EX39 G3 BB 3/1)
- SIGNIFY LED Lamp, 24 deg. Angle, 3000K Color Temp. (8MR16/LED/830/F25/DIM 12V 10/1FB)
- ILC Replacement for Westinghouse 03630 Warm White LED Replacement replacement light bulb lamp (03630 WARM WHITE LED REPLACEMENT WESTINGHOUSE)
- Signify LED Light Bulbs