Shop All LED Light Bulbs
Signify
34 W, HID Replacement LED Bulb, White, ED90, 5000K Temp. Frosted, Non-Dimmable
Mfr # 34GC/LED/850/ND EX39 BB 6/1
Zoro # G106115964
product price: $59.89
/ea
$59.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Housing Glass
- Bulb Shape ED90
- Dimmable No
- Voltage 120 to 277V AC
- Watts 34 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 34GC/LED/850/ND EX39 BB 6/1
- Zoro # G106115964
- UPC # 046677578930
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Overall Length | 218 mm |
Bulb Dia. | 3 5/8 in |
Length | 8 1/2 in |
Description
HID Replacement LED Bulb, Bulb Dia. 3 5/8 in, Bulb Shape ED90, Bulb Style Not Applicable, Color Temperature 5000K, High Pressure Sodium Wattage Equivalency 150 W, Lumens 5,000 lm, Light Technology LED, Metal Halide Wattage Equivalency 150 W, Shatter-Resistant No, Voltage 120 to 277V AC, Watts 34 W, Length 8 1/2 in, Bulb Base Type Mogul Screw (EX39), Bulb Housing Glass, Color Rendering Index 80, For Enclosed Fixtures Yes, Lumen Selectable No, Bulb Beam Angle 300 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLELITE FLASHLIGHT LED AA 330L (TL300-PMB-02)
- LUMARK Led, 26W, Lg, Unv Wl/Lwlv Mt, 120-277V, C Brz (XTOR3B)
- ECCO 120 Degree Beam Pattern LED Work Light, EW2530 (EW2530)
- ILC Replacement for Xelogen Gy635-1235xh replacement light bulb lamp (GY635-1235XH XELOGEN)
- SIGNIFY HID LED, 34 W, ED90, Mogul Screw (EX39) (34GC/LED/840/ND EX39 BB 6/1)
- SIGNIFY HID LED, 34 W, ED90, Mogul Screw (EX39) (34GC/LED/830/ND EX39 BB 6/1)
- SIGNIFY LED, 3.3 W, B11, Candelabra Screw (E12) (3.3B11/PER/927-922/CL/G/E12/WGX 1FB T20)
- SIGNIFY LED, 2 W, Capsule, 2-Pin (G4) (2T3/G4/830/ND 12V 6/1PF)
- SIGNIFY PHILIPS LED BULB A19 DL 60W 4PK (575837)
- SIGNIFY LED, 6.5 W, ST19, Medium Screw (E26) (6.5ST19/VIN/820/E26/Amber/G/SP/D 1PFT20)
- ILC Replacement for Halco Dl6fr12/940/eco/led replacement light bulb lamp (DL6FR12/940/ECO/LED HALCO)
- Signify LED Light Bulbs