Shop All LED Light Bulbs
Signify
16.6 W, Compact LED Bulb, White, A19, 2700K Temp. Frosted, Non-Dimmable
Mfr # 16.6A19/LED/927/P/E26/ND 6/1FB T20
Zoro # G004291142
product price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Housing Plastic
- Bulb Shape A19
- Dimmable No
- Light Distribution Omnidirectional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 16.6A19/LED/927/P/E26/ND 6/1FB T20
- Zoro # G004291142
- UPC # 046677571672
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 1 yr |
Bulb Dia. | 2 3/8 in |
Overall Length | 4 2/3 in |
Description
LED Lamp Replacement, A19 Bulb Shape, Medium Screw (E26) Bulb Base Type, LED, 2700K, 1,500 lm, Wattage Equivalency 100W INC/20W-23W CFL, Watts 16.6 W, 120 V AC, Bulb Beam Angle 250 Degrees , Dimmable No, Bulb Designation A19, Bulb Primary Application General Purpose, Bulb Type Standard, 2 3/8 in Bulb Dia., 4 5/8 in Overall Length, Rated Life 11,000 hr, Indoor/Outdoor Usage Indoor/Semi-Protected Outdoor, Shatter-Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA 1000W BT56 HID Light Bulb - Mogul Base - Clear Finish (S4835)
- ADVANCE Oil-Filled HID Capacitor, 32 uF, 525V, Oval (MD3202-100)
- LUMAPRO LUMAPRO 0.04W, T3 Miniature Neon Light Bulb (B1A-10PK)
- GOLIGHT Wireless Dash Mount Remote, Battery MN21 (30200)
- SIGNIFY LED, 16.6 W, A19, Medium Screw (E26) (16.6A19/LED/950/P/E26/ND 6/1FB T20)
- SIGNIFY LED, 16.6 W, A19, Medium Screw (E26) (16.6A19/LED/930/FR/P/E26/ND 6/1FB T20)
- SIGNIFY LED Lamp, 14.0W, 2000 lm, Frosted Finish (14T5HE/46-830/IF20/G/DIM 10/1)
- SIGNIFY 63 W, HID Replacement LED Bulb, White, ED23-1/2, 4000K Temp. Clear, Non-Dimmable (63CC/LED/840/LS EX39 G3 BB 3/1)
- SIGNIFY LED Lamp, 11.0W, 1400 lm, Frosted Finish (11T5HE/34-830/IF14/G/DIM 10/1)
- SIGNIFY 12.5 W, Linear LED Bulb, White, T8, 4000K Temp. Frosted Finish, Non-Dimmable (12.5T8/COR/48-840/FF18/G/DIM 25/1)
- FEIT ELECTRIC LED T4 BAYONET WW 35W (BP35DC/830/LED)
- Signify LED Light Bulbs