Shop All LED Light Bulbs
Signify
16 W, Compact LED Bulb, White, A19, 2700K Temp. Frosted, Dimmable
Mfr # 16A19/PER/927-22/P/E26/WG 6/1FB T20
Zoro # G000720660
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Housing Plastic
- Bulb Shape A19
- Dimmable Yes
- Light Distribution Omnidirectional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signify
- MFR # 16A19/PER/927-22/P/E26/WG 6/1FB T20
- Zoro # G000720660
- UPC # 046677561024
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Overall Length | 4 2/3 in |
Bulb Dia. | 2 3/8 in |
Bulb Manufacturers Warranty Length | 1 yr |
Description
LED,16 W,A19,Medium Screw (E26)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Fluorescent Ballast, Replacement For Motorola, M4-In-T8-Gp-A-277 (M4-IN-T8-GP-A-277)
- ILC Replacement for GE General Electric G.E F50bxspx30rs replacement light bulb lamp (F50BXSPX30RS GE GENERAL ELECTRIC G.E)
- COOPER LIGHTING Lights Motion Detector (MS185R)
- EKENA MILLWORK 35 1/2"OD x 29 1/2"ID x 3"W x 1"P Hillsborough Ceiling Ring (1/4 of complete circle) (CR36HI)
- SIGNIFY LED, 16 W, A19, Medium Screw (E26) (16A19/PER/930/P/E26/DIM 6/1FB T20)
- SIGNIFY LED, 16 W, A19, Medium Screw (E26) (16A19/PER/950/P/E26/DIM 6/1FB T20)
- SIGNIFY LED Lamp, T8 Bulb Shape, 7.0W, 2000 lm (7T8/MAS/24-830/IF10/P/DIM 10/1)
- SIGNIFY LED, 5 W, B11, Candelabra Screw (E12) (5B11/PER/CRI95WG/FR/G/E12/WGD 1CT T20)
- SIGNIFY LED BA11 E12 SW 40W 3PK (566661)
- SIGNIFY LED Lamp, T8 Bulb Shape, 7.0W, 2100 lm (7T8/MAS/24-850/IF11/P/DIM 10/1)
- HI-PRO Bulb, CFL, 40W, T4, Medium Base, Spirals CFL (S7334)
- Signify LED Light Bulbs