Shop All Fluorescent Linear Lamps
Signify
14 W, T5, Miniature Bi-Pin (G5)
Mfr # F14T5/830/ALTO 40pk
Zoro # G605976790
product price: $8.59
/ea
Sold in multiples of 40 for $343.60
$343.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 14 W
- Color Rendering Index 85
- Bulb Designation 14W/830
- Bulb Housing Glass
- Bulb Shape T5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # F14T5/830/ALTO 40pk
- Zoro # G605976790
- UPC # 046677230777
- Country of Origin Poland
- Category Fluorescent Linear Lamps
Dimensions
Overall Length | 21 5/8 in |
Nominal Length | 2 ft |
Bulb Dia. | 3/4 in |
Description
Linear Fluorescent Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 85, Color Temperature 3000K, Lumens 1,350 lm, Light Technology Fluorescent, Nominal Length 2 ft, Shatter-Resistant No, Watts 14 W, Amps 0.165 A, Bulb Start Type Preheat, Overall Length 21 5/8 in, Rated Life 24,000 hr, Bulb Power Source Requires Separate Ballast, Trade Number 14W/830, Bulb Dia. 3/4 in, Dimmable Yes, Light Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALDMANN Replacement Tube (305169020)
- ILC Replacement for Philips F15t8/soft White replacement light bulb lamp (F15T8/SOFT WHITE PHILIPS)
- GAMA SONIC Plaza Solar RLM Light with Adjustable Gooseneck Arm (119B50044)
- ILC Replacement for Midmark 159 Exam Light replacement light bulb lamp (159 EXAM LIGHT MIDMARK)
- SIGNIFY Fluorescent, 20 W, T12, Medium Bi-Pin (G13) (F20T12/D ALTO 30PK)
- SIGNIFY 35.5 W, T5, Miniature Bi-Pin (G5) (F35T5/830/ALTO 40PK)
- SIGNIFY 85 W, T12, Recessed Double Contact (R17d) (F72T12/D/HO ALTO 15PK)
- SIGNIFY Linear Fluorescent Bulb (F32T8/TL835/ALTO 30PK)
- SIGNIFY 35.5 W, T5, Miniature Bi-Pin (G5) (F35T5/841/ALTO 40PK)
- SIGNIFY Fluorescent, 30 W, T12, Medium Bi-Pin (G13) (F30T12/CW/RS ALTO 30PK)
- ILC Replacement for Wyckomar Uv700 replacement light bulb lamp (UV700 WYCKOMAR)
- Signify Fluorescent Linear Lamps