Shop All LED Light Bulbs
Signify
14 W, Linear LED Bulb, White, T8, 4000K Temp. Frosted, Dimmable
Mfr # 14T8/COR/48-840/IF22/G/DIM/BAA 25/1
Zoro # G004262340
product price: $12.75
/ea
Sold in multiples of 25 for $318.75
$318.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Housing Glass
- Bulb Shape T8
- Dimmable Yes
- Voltage 120 to 277V AC, 347V AC
- Watts 14 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 14T8/COR/48-840/IF22/G/DIM/BAA 25/1
- Zoro # G004262340
- UPC # 046677576813
- Country of Origin United States
- Category LED Light Bulbs
Dimensions
Bulb Dia. | 1 1/8 in |
Overall Length | 47 1/4 in |
Nominal Length | 4 ft |
Description
Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 4000K, Incandescent Wattage Equivalency 25 W, 28 W, 30 W, 32 W, Lumens 2,200 lm, Nominal Length 4 ft, Shatter-Resistant No, Watts 14 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage 120 to 277V AC, 347V AC, Standards DLC, RoHS Compliant, UL Listed, Series CorePro, Overall Length 47 1/4 in, Bulb Finish Frosted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETI LED Strip Light, 1,800 lm, 4 ft (556091110)
- LITHONIA LIGHTING LED Linear Strip Light, 4839 lm (CLX L48 5000LM SEFRDLMVOLTGZ1040K80CRIWH)
- KILLARK Mounting Accessory, Steel Slipfitter (KFS-6)
- STREAMLIGHT Stylus Black/Red LED Blister pkg (SR65006)
- SIGNIFY 14 W, Linear LED Bulb, White, T8, 3500K Temp. Frosted, Dimmable (14T8/COR/48-835/IF20/G/DIM 10/1)
- SIGNIFY LED Lamp, 14.0W, 2100 lm, Frosted Finish (14T5HE/46-840/IF21/G/DIM 10/1)
- SIGNIFY LED Lamp, 14.0W, 2100 lm, Frosted Finish (14T5HE/46-850/IF21/G/DIM 10/1)
- SIGNIFY HID LED, 165 W, Mogul Screw (EX39) (165HB/LED/850/ND NB DL BB G2 4/1)
- SIGNIFY LED Lamp, 11.0W, 1400 lm, Frosted Finish (11T5HE/34-830/IF14/G/DIM 10/1)
- SIGNIFY LED, 8.5 W, PAR30, Medium Screw (E26) (8.5PAR30S/LED/930/F40/DIM/ULW/120V 6/1FB)
- ILB GOLD Led Bulb, Replacement For Eiko 02695 (2695)
- Signify LED Light Bulbs