Shop All LED Light Bulbs
Signify
13 W, Linear LED Bulb, White, T8, 3000K Temp. Frosted, Dimmable
Mfr # 13T8/MAS/48-830/IF20/P/DIM 10/1
Zoro # G0748163
product price: $18.85
/ea
Sold in multiples of 10 for $188.50
$188.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Bi-Pin (G13)
- Bulb Color Temp. 3000K
- Bulb Housing Plastic
- Bulb Shape T8
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 13T8/MAS/48-830/IF20/P/DIM 10/1
- Zoro # G0748163
- UPC # 046677472238
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max Overall Bulb Length | 48" |
Max. Overall Bulb Length | 48" |
Bulb Manufacturers Warranty Length | 7 yr |
Light Bulb Dia. | 1" |
Bulb Dia. | 1 1/8 in |
Nominal Length | 4 ft |
Overall Length | 47 1/4 in |
Description
Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Plastic, Bulb Shape T8, Color Rendering Index 80, Color Temperature 3000K, Incandescent Wattage Equivalency 25 W, 28 W, 30 W, 32 W, Lumens 2,000 lm, Nominal Length 4 ft, Shatter-Resistant Yes, Watts 13 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage 120 to 277V AC, 347V AC, Standards DLC, RoHS Compliant, UL Listed, Series MasterClass, Rough Service No, Overall Length 47 1/4 in, Bulb Finish Frosted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar 6631a replacement light bulb lamp, 2PK (6631A DAMAR)
- ILC Replacement for Osram Sylvania Dulux L36w/830 replacement light bulb lamp (DULUX L36W/830 OSRAM SYLVANIA)
- ILC Replacement for Sylvania 50er30 130v replacement light bulb lamp, 2PK (50ER30 130V SYLVANIA)
- SIGNIFY LED Lamp, T8-6U, Non-Dimmable, 13.0W, 4000K (13T8-6U/MAS/24-840/IF21/P/DIM 10/1)
- SIGNIFY 16 W, Linear LED Bulb, White, T8, 5000K Temp. Frosted, Non-Dimmable (16T8/LED/48-850/IF18/G 25/1)
- SIGNIFY LED, 1 W, S14, Medium Screw (E26) (1S14/VIN/827/CL/G/E26/ND 1CT)
- SIGNIFY LED, 8.5 W, PAR30L, Medium Screw (E26) (8.5PAR30L/LED/930/F40/DIM/ULW/120V 6/1FB)
- SIGNIFY 8.5 W, Compact LED Bulb, White, PL Horizontal, 4000K Temp. Frosted Finish, Dimmable (8.5PL-C/T LED/26H-4000 IF 4P 10/1)
- SIGNIFY LED, 8.5 W, T8, Medium Bi-Pin (G13) (8.5T8/COR/24-835/MF11/G 25/1 BAA)
- SIGNIFY HID LED, 34 W, ED90, Mogul Screw (EX39) (34GC/LED/840/ND EX39 BB 6/1)
- FEIT ELECTRIC Plug and Play T8 and T12 Warm White 24 in. G13 (Medium Bi-Pin) Linear LED Bulb 20 Watt (T24/830/LEDG2)
- Signify LED Light Bulbs