Shop All LED Light Bulbs
Signify
12 W, Compact LED Bulb, White, Tube, 3500K Temp. Frosted, Dimmable
Mfr # 12PL-C/T/COR/32H-835/IF14/P/4P/DIM 10/1
Zoro # G0800776
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type 4-Pin (GX24q)
- Bulb Housing Plastic
- Bulb Shape Tube
- Dimmable Yes
- Voltage 25 to 55V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 12PL-C/T/COR/32H-835/IF14/P/4P/DIM 10/1
- Zoro # G0800776
- UPC # 046677476083
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Dia. | 1 1/8 in |
Overall Length | 6 1/2 in |
Description
LED,12 W,Tube,4-Pin (GX24q)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Sleeve, Safety, 48 In, Yellow (1E520)
- LIGHTOLIER LED Track Head, 8-13/16in.L, White, 2000lm (LLAV2030WH)
- STANLEY Black No Led Industrial Handheld Flashlight, 30 lm (95-112B)
- EURI LIGHTING LED B10 40W Dim ES (VB10-3020ef-4)
- SIGNIFY LED, 12 W, Tube, 4-Pin (GX24q) (12PL-C/T/COR/32V-835/IF14/P/4P/DIM 10/1)
- SIGNIFY LED, 10 W, T8, Medium Bi-Pin (G13) (10T8/COR/48-840/IF16/G/DIM 10/1)
- SIGNIFY 14 W, Linear LED Bulb, White, T8, 3000K Temp. Frosted, Dimmable (14T8/COR/48-830/IF20/G/DIM 10/1)
- SIGNIFY 13 W, Linear LED Bulb, White, T8, 5000K Temp. Frosted, Dimmable (13T8/MAS/48-850/IF21/P/DIM 10/1)
- SIGNIFY 18 kW, HID Replacement LED Bulb, White, Cylindrical, 5000K Temp. Clear Finish, Non-Dimmable (18CC/LED/850/ND E26 G2 BB 6/1)
- SIGNIFY LED Lamp, T8-6U, Non-Dimmable, 13.0W, 3000K (13T8-6U/MAS/24-830/IF20/P/DIM 10/1)
- SATCO 4.5 Watt MR16 LED - Silver Finish - 3000K - GU5.3 Base - 360 Lumens - 12 Volt - Hologen (S11392)
- Signify LED Light Bulbs