Shop All Saddle Clamps
Signet
PVC Clamp-on Saddles, 8
Mfr # PV8S080
Zoro # G2766093
product price: $549.99
/ea
Free Shipping & Returns
$549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 8 in
- Outlet Pipe Size 1 1/4 in NPSM
- Material PVC
- Max. Temp. 140 Degrees F
- Gasket Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signet
- MFR # PV8S080
- Zoro # G2766093
- Country of Origin United States
- Category Saddle Clamps
Dimensions
Pipe Size | 8 in |
Outlet Pipe Size | 1 1/4 in NPSM |
Length | 5 in |
Required Hole Size (In.) | 2 1/4 in |
Overall Length | 5 in |
Fitting Side A Nominal Pipe Size | 8 in |
Fitting Pipe Size | 8 in |
Details
Material | PVC |
Max. Temp. | 140 Degrees F |
Item | Clamp On Saddles |
Gasket Material | EPDM |
Schedule | 80 |
Standards | NSF Listed |
Outlet Connection | PVC |
Max. Pressure | 180 psi |
Type | Two piece |
Maximum Operating Pressure | 180 psi |
Specific Fitting Shape | Clamp-On Saddle |
Seal Material | EPDM; EPR |
Pipe Fitting Material | PVC |
Fitting Shape | Tee |
Description
Clamp-On Saddle, PVC, 80, 8 in, 5 in Overall Length, 180 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Manual 2-Way Ball Valve, Barb, Polypro (PBPP4VMC4)
- BECK 2-1/2" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40 (0331041202)
- CONTINENTAL Food Grade Hose, 2" ID x 36", Clear (NFW200-03TC-G)
- ARMACELL Tundra Self Sealing 1/2 in. X 1/2 in. L Polyethylene Foam Pipe Insulation Elbow (PF12058T2TU0)
- SIGNET PVC Clamp-on Saddles, 4 (PV8S040)
- SIGNET PVC Clamp-on Saddles, 6 (PV8S060)
- SIGNET PVC Clamp-on Saddles, 3 (PV8S030)
- SIGNET PVC Clamp-on Saddles, 2 (PV8S020)
- ZORO SELECT Saddle Clamp, Pipe 6 In, Outlet 2 In (467E-528SR)
- ZORO SELECT Saddle Clamp, Pipe 4 In, Outlet 1 In (466E-417)
- ZORO SELECT Saddle Clamp, Pipe 2 In, Outlet 1 In (867V-249CSR)
- Signet Saddle Clamps