Shop All Saddle Clamps
Signet
PVC Clamp-on Saddles, 6
Mfr # PV8S060
Zoro # G1568427
product price: $493.99
/ea
Free Shipping & Returns
$493.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 6 in
- Outlet Pipe Size 1 1/4 in NPSM
- Material PVC
- Max. Temp. 140 Degrees F
- Required Hole Size (In.) 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signet
- MFR # PV8S060
- Zoro # G1568427
- Country of Origin United States
- Category Saddle Clamps
Dimensions
Pipe Size | 6 in |
Outlet Pipe Size | 1 1/4 in NPSM |
Required Hole Size (In.) | 2 1/4 in |
Length | 5 in |
Fitting Side A Nominal Pipe Size | 6 in |
Overall Length | 5 in |
Fitting Pipe Size | 6 in |
Details
Material | PVC |
Max. Temp. | 140 Degrees F |
Item | Clamp On Saddles |
Max. Pressure | 180 psi |
Gasket Material | EPDM |
Type | Two piece |
Schedule | 80 |
Standards | NSF Listed |
Outlet Connection | PVC |
Specific Fitting Shape | Clamp-On Saddle |
Pipe Fitting Material | PVC |
Maximum Operating Pressure | 180 psi |
Seal Material | EPDM; EPR |
Fitting Shape | Tee |
Description
Clamp-On Saddle, PVC, 80, 6 in, 5 in Overall Length, 180 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Plug Galv Malleable 1/8 (31-1/8G)
- WATCO 1.625 in. Overall Dia. x 16 Threads x 1.25 in. Lift-Turn Bath Stopper w-Bushing Trim, Brass (58190-PB)
- KOHLER Hinge Kit (1150464-Y2)
- KISSLER Stopper, For Moen (58-2162)
- SIGNET PVC Clamp-on Saddles, 3 (PV8S030)
- SIGNET PVC Clamp-on Saddles, 8 (PV8S080)
- SIGNET PVC Clamp-on Saddles, 2 (PV8S020)
- SIGNET PVC Clamp-on Saddles, 4 (PV8S040)
- SMITH-BLAIR Repair Clamp, Iron, 6 In Pipe, 1 In Out (31500069009000 CC)
- ZORO SELECT Saddle Clamp, Pipe 2 In, Outlet 1/2 In (467E-247SR)
- SMITH-BLAIR Service Saddle, Iron, 3 In Pipe, 1 In Out (31500035409000 CC)
- Signet Saddle Clamps