Shop All Saddle Clamps
Signet
PVC Clamp-on Saddles, 2
Mfr # PV8S020
Zoro # G2226576
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 in
- Outlet Pipe Size 1 1/4 in NPSM
- Material PVC
- Schedule 80
- Outlet Connection PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signet
- MFR # PV8S020
- Zoro # G2226576
- Country of Origin United States
- Category Saddle Clamps
Dimensions
Pipe Size | 2 in |
Outlet Pipe Size | 1 1/4 in NPSM |
Length | 4 in |
Required Hole Size (In.) | 1 43/100 in |
Overall Length | 4 in |
Fitting Pipe Size | 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Details
Material | PVC |
Item | Clamp On Saddles |
Schedule | 80 |
Outlet Connection | PVC |
Type | Two piece |
Gasket Material | EPDM |
Max. Pressure | 180 psi |
Standards | NSF Listed |
Max. Temp. | 140 Degrees F |
Maximum Operating Pressure | 180 psi |
Specific Fitting Shape | Clamp-On Saddle |
Seal Material | EPDM; EPR |
Fitting Shape | Tee |
Pipe Fitting Material | PVC |
Description
Clamp-On Saddle, PVC, 80, 2 in, 4 in Overall Length, 180 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" x 1" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (2WU92)
- K-FLEX USA 5/8" x 1/2" Elastomeric Tee Pipe Fitting Insulation, 3/4" Wall (801-T-068058)
- LEGEND VALVE 1-1/4" X 4" GALVANIZED NIPPLE (356-126E)
- ZORO SELECT 1/2" x 1/4" Female NPT x Female NPT Malleable Iron Reducer Class 150 (5P562)
- SIGNET PVC Clamp-on Saddles, 6 (PV8S060)
- SIGNET PVC Clamp-on Saddles, 4 (PV8S040)
- SIGNET PVC Clamp-on Saddles, 8 (PV8S080)
- SIGNET PVC Clamp-on Saddles, 3 (PV8S030)
- ZORO SELECT Saddle Clamp, Pipe 3 In, Outlet 1/2 In (867-333SR)
- ZORO SELECT Saddle Clamp, Pipe 2 In, Outlet 3/4 In (867-248SR)
- DIXON Clamp w/Saddles, 2-Bolt, 5-60/64"-6-32/64" (675)
- Signet Plumbing Accessories