Shop All Flowmeters
Signet
Paddlewheel Flowmeter
Mfr # 3-2536-P1
Zoro # G2510855
product price: $788.99
/ea
Free Shipping & Returns
$788.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Polypropylene
- Type Paddlewheel
- For Pipe Size 1/2 to 4 in
- Connection Type Insertion
- Max. Pressure 180 psi @ 68 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signet
- MFR # 3-2536-P1
- Zoro # G2510855
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1/2 to 4 in |
Height | 1/2 in |
Height (In.) | 0.5 |
Length | 5 1/2 in |
Cable Length (Ft.) | 25 ft |
Width | 1/2 in |
Connection Size (In.) | GF Insertion Fitting |
Width (In.) | 1/2" |
Length (In.) | 5-1/2" |
Overall Height | 5 in |
Overall Width | 0.5 in |
Overall Length | 8 in |
Cable Length | 25 ft |
Description
Mechanical Flowmeter, Product Type Paddlewheel, Flowmeter Type Paddlewheel, Connection Type Insertion, Media Temperature - Maximum 194 Degrees F, Media Temperature - Minimum 0 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum 24V DC, Housing Material Polypropylene, Rotor Material PVDF, Seal Material Viton, Shaft Material Titanium, Wetted Material Polypropylene, PVDF, Titanium, Standards CE Certified, cUL Listed, RoHS, UL Listed, Output Type Open Collector, Flow Rate - Maximum 3,118 gpm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECO-FLO Vertical Piggyback Float Switch, 10 ft (EFVSWPLG)
- WHEELER-REX Hydro Test Pump, 5.4gpm, 300psi, Honda, 34in (463010)
- DAYTON Shallow Well Jet Pump, SS, 1 1/2 HP (4HEZ3)
- DAYTON Pump, Bronze, 3/4 HP, 115/230V, 14.0/7.0Amps (3ABZ6)
- SIGNET Paddlewheel flowmeter (P51530-P0)
- SIGNET Paddlewheel Flowmeter (3-2536-P0)
- SIGNET Complete Battery Powered System (3-8150-P1)
- SIGNET Paddlewheel Flowmeter (3-2540-1S)
- SIGNET Insertion Magmeter (3-2551-P0-41)
- SIGNET Complete Battery Powered System (3-8150-P0)
- DWYER INSTRUMENTS 0.5-5 GPM WATER (VFB-86-EC-SS)
- Signet Flowmeters