Shop All Flowmeters
Signet
Paddlewheel Flowmeter
Mfr # 3-2536-P0
Zoro # G2598312
product price: $687.99
/ea
Free Shipping & Returns
$687.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Paddlewheel
- Housing Material Polypropylene
- For Pipe Size 1/2 to 4 in
- Connection Type Insertion
- Max. Pressure 180 psi @ 68 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signet
- MFR # 3-2536-P0
- Zoro # G2598312
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1/2 to 4 in |
Connection Size (In.) | GF Insertion Fitting |
Height | 1/2 in |
Width | 1/2 in |
Width (In.) | 1/2" |
Height (In.) | 0.5 |
Length | 4 in |
Length (In.) | 4" |
Cable Length (Ft.) | 25 ft |
Overall Height | 0.5 in |
Overall Length | 4 in |
Overall Width | 0.5 in |
Cable Length | 25 ft |
Description
Mechanical Flowmeter, Product Type Paddlewheel, Flowmeter Type Paddlewheel, Connection Type Insertion, Media Temperature - Maximum 194 Degrees F, Media Temperature - Minimum 0 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum 24V DC, Housing Material Polypropylene, Rotor Material PVDF, Seal Material Viton, Shaft Material Titanium, Wetted Material Polypropylene, PVDF, Titanium, Standards CE Certified, cUL Listed, RoHS, UL Listed, Output Type Open Collector, Flow Rate - Maximum 793 gpm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Booster Cartridge Assembly (AEYE3)
- ZORO SELECT Pto Quick Coupling (1321002)
- FLUX Drum Pump, Stainless Steel, 39" Long, Motor, 120V, 60Hz, 1ph, 230 Watts Power (24-ZORO0076)
- SIGNET Battery Powered Display/Totalizer (3-8150-1P)
- SIGNET Paddlewheel flowmeter (P51530-P0)
- SIGNET Battery Powered Display/Totalizer (3-8150-1)
- SIGNET Insertion Magmeter (3-2551-P0-41)
- SIGNET Insertion Magmeter (3-2551-P0-11)
- SIGNET Paddlewheel Flowmeter (P51530-P1)
- SIGNET Complete Battery Powered System (3-8150-P0)
- FLOMEC Flowmeter, Turbine, For Fuel, 1 In FISO (01N12LM)
- Signet Flowmeters