Shop All Flowmeters
Signet
Insertion Magmeter
Mfr # 3-2551-P0-11
Zoro # G1877924
product price: $1,716.99
/ea
Free Shipping & Returns
$1,716.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Polypropylene
- For Pipe Size 1/2 to 36 in
- Connection Type Insertion
- Max. Pressure 150 psi @ 77 Degrees F
- Max. Viscosity 500 SUS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signet
- MFR # 3-2551-P0-11
- Zoro # G1877924
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1/2 to 36 in |
Length (In.) | 2-1/8" |
Height (In.) | 0.5 |
Cable Length (Ft.) | 1000 Max |
Width | 1/2 in |
Connection Size (In.) | GF Insertion Fitting |
Length | 2 1/8 in |
Width (In.) | 1/2" |
Height | 1/2 in |
Overall Height | 0.5 in |
Overall Width | 0.5 in |
Overall Length | 2.1 in |
Description
Magmeter Flow Sensor, Product Type Magmeter Flow Sensor, Connection Type Insertion, Media Temperature - Maximum 185 Degrees F, Media Temperature - Minimum 32 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum 24V DC, Housing Material Polypropylene, Seal Material Viton, Shaft Material No Shaft, Wetted Material Ethylene Propylene, Viton, PBT, Polyamide, PVDF, Standards CE Certified, cUL Listed, RoHS, UL Listed, Output Type Standard Frequency Pulse, Flow Rate - Maximum 1,309 gpm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER 1/3 HP Sump Pump (73-0007)
- SPRINGER PARTS Taco® Standard Service Pump Repair Kit; Replaces Taco® P/N 953-1549-6BRP (FK0915496XXX11SP)
- SJE-RHOMBUS NO Mechanical Float Switch 125VAC (30HTMD1WP)
- FLINT & WALLING Multi-Stage Booster Pump, 2 hp, 120/240V AC, 1 Phase, 1 in NPT Inlet Size, 6 Stage (PB3506A201)
- SIGNET Paddlewheel Flowmeter (3-2540-1S)
- SIGNET Paddlewheel Flowmeter (3-2536-P0)
- SIGNET Battery Powered Display/Totalizer (3-8150-1)
- SIGNET Insertion Magmeter (3-2551-P0-41)
- SIGNET Complete Battery Powered System (3-8150-P0)
- SIGNET Complete Battery Powered System (3-8150-P1)
- DWYER INSTRUMENTS Flowmeter, range 6-50 cc/min water. (VFA-32-EC-SS)
- Signet Flowmeters