Shop All Flowmeters
Signet
Complete Battery Powered System
Mfr # 3-8150-P0
Zoro # G1098176
product price: $1,418.99
/ea
Free Shipping & Returns
$1,418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Polypropylene
- For Pipe Size 1/2 to 4 in
- Connection Size 1/2 in to 4 in
- Flow Material Water-Like Liquids
- Connection Type Insertion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signet
- MFR # 3-8150-P0
- Zoro # G1098176
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1/2 to 4 in |
Connection Size | 1/2 in to 4 in |
Fitting Size (In.) | 1/2 to 4 |
Length (In.) | 6 in |
Cable Length | 100 ft |
Overall Length | 2 in |
Overall Width | 3.8 in |
Overall Height | 3.8 in |
Description
Electronic Flowmeter, Product Type Flow Totalizer System, Accuracy +/-0.5 Percent, Connection Size 1/2 in to 4 in, Connection Type Insertion, Compatible Flow Material Water, Media Temperature - Maximum 149 Degrees F, Media Temperature - Minimum 14 Degrees F, Viscosity - Maximum 130 SUS, Voltage - Maximum 3.6V DC, Housing Material Polypropylene, Rotor Material PVDF, O-Ring Material Viton, Wetted Material Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENNER Suctn/Dischrg Tubing, 100ftx1/4inUVBlack (AK4010B)
- HEDLAND Flowmeter, GPM/LPM 2.0 - 20 / 10-76 (H701A-020)
- STENNER Peristaltic Adj Rate 85MHP40 40GPD 100Psi 1/4"W (85MJH7A1STG1)
- GOULDS WATER TECHNOLOGY 3 HP 3" Manual Submersible Sewage Pump 460V (WS3034D3)
- SIGNET Paddlewheel Flowmeter (3-2540-1S)
- SIGNET Paddlewheel Flowmeter (3-2536-P1)
- SIGNET Paddlewheel Flowmeter (3-2536-P0)
- SIGNET Battery Powered Display/Totalizer (3-8150-1P)
- SIGNET Insertion Magmeter (3-2551-P0-41)
- SIGNET Battery Powered Display/Totalizer (3-8150-1)
- DWYER INSTRUMENTS 200-1800Scfh Flowmeter Ss (RMC-108-SSV)
- Signet Flowmeters