Shop All Flowmeters
Signet
Battery Powered Display/Totalizer
Mfr # 3-8150-1P
Zoro # G1432916
product price: $948.99
/ea
Free Shipping & Returns
$948.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Polypropylene
- Connection Size 1/2 in to 8 in
- Flow Material Water-Like Liquids
- Connection Type Insertion
- Max. Pressure 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signet
- MFR # 3-8150-1P
- Zoro # G1432916
- Country of Origin United States
- Category Flowmeters
Dimensions
Connection Size | 1/2 in to 8 in |
Length (In.) | 2 in |
Fitting Size (In.) | 1/2 to 8 |
Cable Length | 100 ft |
Overall Width | 3.8 in |
Overall Height | 3.8 in |
Overall Length | 2 in |
Description
Electronic Flowmeter, Product Type Flow Totalizer, Accuracy +/-0.5 Percent, Connection Size 1/2 in to 8 in, Connection Type Insertion, Compatible Flow Material Water, Media Temperature - Maximum 149 Degrees F, Media Temperature - Minimum 14 Degrees F, Viscosity - Maximum 130 SUS, Voltage - Maximum 3.6V DC, Housing Material Polypropylene, Wetted Material Not Applicable, Standards CE Certified, cUL Listed, ISO 14001, ISO 9001, OHSAS 18001, UL Listed, Unit Of Measure Gallons, Liters
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER 18" x 30" Simplex Sewage Package System, 4, 10HP, 115V (912-0121)
- DWYER INSTRUMENTS Hot Water Meter, Wmh 1 Hot Wtr Mtr 1 Gal (WMH-A-C-06-1)
- PALMETTO PACKING Shaft Seal, Axial Lip, 3/4 In, PK6 (Chekseals 981)
- PONDMASTER Floating Pond Thermometer, Easily read - Fahrenheit & Celsius. (02399)
- SIGNET Paddlewheel Flowmeter (3-2536-P0)
- SIGNET Complete Battery Powered System (3-8150-P1)
- SIGNET Insertion Magmeter (3-2551-P0-11)
- SIGNET Paddlewheel flowmeter (P51530-P0)
- SIGNET Complete Battery Powered System (3-8150-P0)
- SIGNET Paddlewheel Flowmeter (3-2536-P1)
- HEDLAND Flowmeter, 3/4 Sweat Fitting, 0.5-4 GPM (H620-004-R)
- Signet Flowmeters