Shop All Lampholders
Sigma
Sigma 14782WH White Weatherproof Lampholder Kit
Mfr # 3425386
Zoro # G303979451
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sigma
- MFR # 3425386
- Zoro # G303979451
- UPC # 31857647827
- Country of Origin China
- Category Lampholders
Description
Features
- Sub Brand: Weatherproof
- Product Type: Lamp Holder
- Color Finish: White
- Material: Die Cast Aluminum
- Application: Outdoor Lighting Applications Like Entry Ways
- Includes two lampholders, three-hole round cover, gasket, closure plug and screws
- Requires two medium base 150 watt bulbs (not included)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING Track Fixture, Open Back Spot, 120W, 120V (R534 BL)
- METALUX General Dist 4000K Wet Loc, 2Vt3 3000Lm (2VT3-LD5-3-G-UNV-L840-CD1-U)
- ELCO LIGHTING 6 Specular Reflector Trim" (ELS30B)
- SATCO 8.8 Watt A19 LED Lamp - 3000K - Medium Base - 220 Degree Beam Angle - 120-277 Volts (S28915)
- LEVITON KEYLESS LAMPHOLDER 1PK (10025-000)
- LEVITON Lampholder, 75 W, White, 4-Pin (G24q-3) (26725-419)
- ILC Replacement for GE General Electric G.E Fs-2-c/tp, 2PK (FS-2-C/TP GE GENERAL ELECTRIC G.E)
- LEVITON Lamp Sockets Ba Ceiling Recept (8829-CW4)
- LEVITON 660 W, White, Medium Bi-Pin (G13) (13353-NX)
- ILC Replacement for Damar 8402h4 (554) QTZ Frnt Flange (8402H4 (554) QTZ FRNT FLANGE DAMAR)
- ILC Replacement for Damar MED Prefocus Socket (p28s) (MED PREFOCUS SOCKET (P28S) DAMAR)
- Sigma Lampholders