Shop All Electrical Box Covers
Sigma
Electrical Box Cover, Round, Stamped Steel, Blank
Mfr # 3426129
Zoro # G309850686
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stamped Steel
- Shape Round
- Cover Type Blank
- Width 4.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sigma
- MFR # 3426129
- Zoro # G309850686
- UPC # 31857642419
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Width | 4.13 in |
Details
Item | Electrical Box Cover |
Material | Stamped Steel |
Shape | Round |
Cover Type | Blank |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELI-TUBE 3/4 In. OD X 100FT Purple Polyethylene Spiral Wrap (HT 3/4 C PU-100)
- SUPERIOR ELECTRIC Twist Lock Receptacle Flange 2-Pole 3-Wire 20A 250V NEMA L6-20R (YGF045F)
- GE 277VAC Electrically Held Lighting Contactor 2P 30A (CR463L20ANA)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/ST, 15m (N318-15M)
- SIGMA Electrical Box Cover, Rectangular, Stamped Steel, Blank (3426137)
- SIGMA Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, Duplex, GFCI, Round, Universal (3426152)
- SIGMA Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, Duplex Receptacle (3424512)
- SIGMA Electrical Box Cover, 2 Gang, Rectangular, Metal Die-Cast, GFCI, Duplex and Round Receptacle (3424520)
- SIGMA Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast (3425055)
- SIGMA Electrical Box Cover, 1 Gang, Rectangular, Aluminum (3424546)
- RACOORPORATED Electrical Box Cover, 1 Gang, Aluminum, In-Use (MX3300)
- Sigma Electrical Box Covers