Shop All Electrical Box Covers
Sigma
Electrical Box Cover, Rectangular, Stamped Steel, Blank
Mfr # 3426145
Zoro # G209850731
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stamped Steel
- Shape Rectangular
- Cover Type Blank
- Width 2.77 in
- Length 4.52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sigma
- MFR # 3426145
- Zoro # G209850731
- UPC # 31857342401
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Width | 2.77 in |
Length | 4.52 in |
Details
Item | Electrical Box Cover |
Material | Stamped Steel |
Shape | Rectangular |
Cover Type | Blank |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE One Hole Lug Compression Connector, 2 AWG (4902-525-001F)
- RACO Conn, Flex Ac/Mc, Insul, 3", Mall Iron (3312)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB5AA2)
- POWER FIRST 16-14 AWG Vinyl Fork Terminal #6 Stud PK100 (5WHE7)
- SIGMA Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, Duplex Receptacle (3425006)
- SIGMA Electrical Box Cover, Round, Stamped Steel, Blank (3425014)
- SIGMA Electrical Box Cover, 2 Gang, Rectangular, Metal Die-Cast, GFCI, Duplex and Round Receptacle (3424520)
- SIGMA Electrical Box Cover, Rectangular, Stamped Steel, Blank (3426137)
- SIGMA Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, Duplex, GFCI, Round, Universal (3426160)
- SIGMA Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast (3425055)
- RACOORPORATED Electrical Box Cover, 1 Gang, Aluminum, In-Use (MX3300)
- Sigma Electrical Box Covers