Shop All Electrical Box Covers
Sigma
Electrical Box Cover, Rectangular, Stamped Steel, Blank
Mfr # 3426137
Zoro # G809850759
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stamped Steel
- Shape Rectangular
- Cover Type Blank
- Width 2.77 in
- Length 4.52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sigma
- MFR # 3426137
- Zoro # G809850759
- UPC # 31857642402
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Width | 2.77 in |
Length | 4.52 in |
Details
Item | Electrical Box Cover |
Material | Stamped Steel |
Shape | Rectangular |
Cover Type | Blank |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Proximity Sensor, Inductive, 30mm, NO (E57LAL30A2EA)
- JONARD TOOLS Fiber Kit, Optical Fiber Preparation (TK-160)
- ILSCO Aluminum Neutral Bar Connector, Conducto (NBAS-012-2-A-EC)
- TECHFLEX Braided Sleeving, 0.750" In., 50 ft., Black (F6N0.75BK50)
- SIGMA Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast (3425055)
- SIGMA Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, Duplex Receptacle (3424512)
- SIGMA Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, Duplex Receptacle (3425006)
- SIGMA Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, Duplex, GFCI, Round, Universal (3426160)
- SIGMA Electrical Box Cover, Round, Stamped Steel, Blank (3425014)
- SIGMA Electrical Box Cover, 2 Gang, Rectangular, Metal Die-Cast, GFCI, Duplex and Round Receptacle (3424520)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-13/64" W, 3-51/64" H, 4.56 in L (HBL6800)
- Sigma Electrical Box Covers