Shop All Electrical Box Covers
Sigma
Electrical Box Cover, 1 Gang, Rectangular, Aluminum
Mfr # 3424546
Zoro # G603979489
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Shape Rectangular
- Width 3-1/2 in
- Material Aluminum
- Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sigma
- MFR # 3424546
- Zoro # G603979489
- UPC # 31857144388
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Width | 3-1/2 in |
Height | 7 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 1 |
Shape | Rectangular |
Material | Aluminum |
Description
Features
- Shape: Rectangle
- Material: Aluminum
- Number of Gangs: 1 gang
- Product Type: In-Use Cover
- Application: Wet Locations
- Color: Gray
- Width: 3-1/2 in.
- Height: 7 in.
- UL Listed: Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 15/32"-32 Zinc Plated Steel Face Nuts 1 12PK (65362)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (104001A01F120)
- DAYTON Raised Indicator Light, 22mm, 240V, White (22NZ10)
- TEMPO COMMUNICATIONS A-Frame, (AF2)
- SIGMA Electrical Box Cover, 2 Gang, Rectangular, Metal Die-Cast, GFCI, Duplex and Round Receptacle (3424520)
- SIGMA Electrical Box Cover, Round, Stamped Steel, Blank (3425014)
- SIGMA Electrical Box Cover, Rectangular, Stamped Steel, Blank (3426137)
- SIGMA Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, Duplex Receptacle (3424512)
- SIGMA Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, Duplex, GFCI, Round, Universal (3426160)
- SIGMA Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, Duplex Receptacle (3425006)
- HUBBELL BELL Electrical Box Cover, 2 Gang, Aluminum, Flip/Snap (MX2050WH)
- Sigma Electrical Box Covers