Shop All Electrical Box Hardware
Sigma Electric
Receptacle Kit, Kit Accessory, 1 Gang, Die-Cast Metal
Mfr # 16449
Zoro # G4565580
$49.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Kit
- Number of Gangs 1
- Material Die-Cast Metal
- Length 4.58 in
- Width 2.83 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sigma Electric
- MFR # 16449
- Zoro # G4565580
- UPC # 31857164492
- Country of Origin India
- Category Electrical Box Hardware
Dimensions
Length | 4.58 in |
Width | 2.83 in |
Details
Item | Receptacle Kit |
Accessory Type | Kit |
Number of Gangs | 1 |
Material | Die-Cast Metal |
Color | Gray |
Description
Sigma's weatherproof one-gang universal GFCI receptacle kits provide protection for all of your outdoor activities. The tamper resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8in, 90 deg, Blue (NHC1012)
- SWE-TECH 3C Power Extension Cord w/ SJT Jacket, Black, NEMA 5-15P to NEMA 5-15R, UL/CSA rated, 10 Amp, 3 foot (FWT10W1-03203)
- TY-RAP 20.5" L Extra Heavy Duty Cable Tie PK 50 (LS-7.9-520A)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Red (GFBFST20R)
- SIGMA ELECTRIC Extension Ring, Ring Accessory, 2 Gang (3462231)
- SIGMA ELECTRIC Outlet Box, Box Accessory, 2 Gang, Die-Cast Metal (14350)
- SIGMA ELECTRIC Outlet Box, Box Accessory, 1 Gang, Die-Cast Metal (14252)
- SIGMA ELECTRIC Outlet Box, Box Accessory, 2 Gang, Die-Cast Metal (14350WH)
- SIGMA ELECTRIC Outlet Box, Box Accessory, 1 Gang, Die-Cast Metal (14250WH)
- SIGMA ELECTRIC Receptacle Cover, Cover Accessory, 1 Gang, Die-Cast Metal (14146WH)
- DWELLINGDESIGNS Small Clip Box with Soft Fern Latches - Pack of 6 (DW13708)
- Sigma Electric Electrical Box Hardware