Shop All Electrical Box Hardware
Sigma Electric
Receptacle Kit, Kit Accessory, 1 Gang, Die-Cast Metal
Mfr # 16446
Zoro # G2707744
original price:
$19.15
6% off
new price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Kit
- Number of Gangs 1
- Material Die-Cast Metal
- Length 4.58 in
- Width 2.83 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sigma Electric
- MFR # 16446
- Zoro # G2707744
- UPC # 31857164461
- Country of Origin India
- Category Electrical Box Hardware
Dimensions
Length | 4.58 in |
Width | 2.83 in |
Details
Item | Receptacle Kit |
Accessory Type | Kit |
Number of Gangs | 1 |
Material | Die-Cast Metal |
Color | Gray |
Description
Sigma's weatherproof one-gang universal duplex receptacle kits provide protection for all of your outdoor activities. The tamper resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Panels for Type 3r, 4, 4x, 12 and 13 Enc (A16P16G)
- CAROL Comm Cable, Unshielded, Riser, 18/2, 500 Ft (E1032S.25.10)
- INTERMATIC Load Center, T, 125A, 240V (T40004R)
- SCHNEIDER ELECTRIC Blank Legend Plate, Half Round, Black (9001KN300)
- SIGMA ELECTRIC Receptacle Cover, Cover Accessory, 1 Gang, Die-Cast Metal (14224)
- SIGMA ELECTRIC Closure Plug, Plug Accessory, Die-Cast Zinc (14005WH)
- SIGMA ELECTRIC Outlet Box, Box Accessory, 1 Gang, Die-Cast Metal (14250)
- SIGMA ELECTRIC Electrical Box Spacer, Zinc, Outlet Box (3295466)
- SIGMA ELECTRIC Outlet Box, Box Accessory, 1 Gang, Non-Metallic (14110WH)
- SIGMA ELECTRIC Closure Plug, Plug Accessory, Die-Cast Zinc (14007)
- NVENT HOFFMAN Pedestal Column, NOVAL Accessory, 14 Gang, Steel (A44PBCOL)
- Sigma Electric Electrical Box Hardware