Shop All Electrical Box Hardware
Sigma Electric
Receptacle Cover, Cover Accessory, 1 Gang, Die-Cast Metal
Mfr # 14224
Zoro # G8636359
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Cover
- Number of Gangs 1
- Material Die-Cast Metal
- Length 4.57 in
- Width 2.83 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sigma Electric
- MFR # 14224
- Zoro # G8636359
- UPC # 31857142247
- Country of Origin India
- Category Electrical Box Hardware
Dimensions
Length | 4.57 in |
Width | 2.83 in |
Details
Item | Receptacle Cover |
Accessory Type | Cover |
Number of Gangs | 1 |
Material | Die-Cast Metal |
Color | Gray |
Description
Sigma's weatherproof one-gang 15/20 Amp round receptacle cover provides protection for a single 15/20 Amp receptacle mounted vertically in a one-gang weatherproof box. These covers are powder coated for corrosion resistance and include hardware and gasket.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle (T5325-W)
- HUBBELL 20A Twist-Lock Receptacle 4P 4W 120/208VAC L18-20R BK (HBL2440)
- ANDERSON POWER PRODUCTS Sbx Contact, 350A, 4/0, PK10 (123210-010)
- SQUARE D Nonreversing 1 NEMA Rating, 208 to 240V AC (8911DPSG52V09)
- SIGMA ELECTRIC Closure Plug, Plug Accessory, Die-Cast Zinc (14007)
- SIGMA ELECTRIC Outlet Box, Box Accessory, 1 Gang, Die-Cast Metal (14251)
- SIGMA ELECTRIC Outlet Box, Box Accessory, 2 Gang, Die-Cast Metal (14350WH)
- SIGMA ELECTRIC Outlet Box, Box Accessory, 2 Gang, Die-Cast Metal (14350)
- SIGMA ELECTRIC Receptacle Kit, Kit Accessory, 1 Gang, Die-Cast Metal (16446)
- SIGMA ELECTRIC Receptacle Cover, Cover Accessory, 1 Gang, Die-Cast Metal (14146WH)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel, Back Panel (NP2416C)
- Sigma Electric Electrical Box Hardware