Shop All Electrical Box Hardware
Sigma Electric
Receptacle Cover, Cover Accessory, 1 Gang, Die-Cast Metal
Mfr # 14146BR
Zoro # G8630241
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Cover
- Number of Gangs 1
- Material Die-Cast Metal
- Length 4.63 in
- Width 2.83 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sigma Electric
- MFR # 14146BR
- Zoro # G8630241
- UPC # 31857341466
- Country of Origin India
- Category Electrical Box Hardware
Dimensions
Length | 4.63 in |
Width | 2.83 in |
Details
Item | Receptacle Cover |
Accessory Type | Cover |
Number of Gangs | 1 |
Material | Die-Cast Metal |
Color | Bronze |
Description
Sigma's weatherproof one-gang multi-use covers provide protection to outdoor vertical receptacles and are configurable for GFCI duplex and round devices. Their rugged die-cast construction features a self-closing lid to prevent moisture penetration when receptacles are not in use. The cover is lockable to restrict unwanted access and compliment weatherproof one-gang boxes installed in wet damp or dry locations. Covers include hardware gasket and adapter plates for various configurations.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin and Sleeve Plug, 3 Poles, 240VAC (BRY420P7W)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (SGTM2S8-C0)
- MURR ELEKTRONIK M8 TORQUE WRENCH SET AF 10, Torque: 0, 4 Nm (7000-99100-0000000)
- STA-KON 22-16 AWG Nylon Ring Terminal #6 Stud PK100 (RA18-6)
- SIGMA ELECTRIC Closure Plug, Plug Accessory, Die-Cast Zinc (14005)
- SIGMA ELECTRIC Closure Plug, Plug Accessory, Die-Cast Zinc (14005WH)
- SIGMA ELECTRIC Receptacle Cover, Cover Accessory, 1 Gang, Die-Cast Metal (14146WH)
- SIGMA ELECTRIC Electrical Box Spacer, Zinc, Outlet Box (3295466)
- SIGMA ELECTRIC Receptacle Cover, Cover Accessory, 1 Gang, Die-Cast Metal (14224)
- SIGMA ELECTRIC Outlet Box, Box Accessory, 2 Gang, Die-Cast Metal (14350WH)
- NVENT CADDY Wiring Device Retainer, Steel, - (RLC)
- Sigma Electric Electrical Box Hardware