Shop All Electrical Box Hardware
Sigma Electric
Receptacle Cover, Cover Accessory, 1 Gang, Die-Cast Metal
Mfr # 14145BR
Zoro # G2698638
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Cover
- Number of Gangs 1
- Material Die-Cast Metal
- Length 2.83 in
- Width 4.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sigma Electric
- MFR # 14145BR
- Zoro # G2698638
- UPC # 31857341459
- Country of Origin India
- Category Electrical Box Hardware
Dimensions
Length | 2.83 in |
Width | 4.63 in |
Details
Item | Receptacle Cover |
Accessory Type | Cover |
Number of Gangs | 1 |
Material | Die-Cast Metal |
Color | Bronze |
Description
Sigma's weatherproof one-gang multi-use covers provide protection to outdoor horizontal receptacles and are configurable for GFCI duplex and round devices. Their rugged die-cast construction features a self-closing lid to prevent moisture penetration when receptacles are not in use. The cover is lockable to restrict unwanted access and compliment weatherproof one-gang boxes installed in wet damp or dry locations. Covers include hardware gasket and adapter plates for various configurations.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Sleeving, 1/4 In 1200 F Fiberglass, 25 Ft (FGN0.25BK25)
- GAMPAK SERVICE ENTRANCE HEAD 2"" (02-51256)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO, Green (30G228)
- PANDUIT Disc, F, Rdny, .250x.032", 22-18 Awg, PK1000 (DNF18-250FI-M)
- SIGMA ELECTRIC Receptacle Kit, Kit Accessory, 1 Gang, Die-Cast Metal (16446)
- SIGMA ELECTRIC Closure Plug, Plug Accessory, Die-Cast Zinc (14007)
- SIGMA ELECTRIC Outlet Box, Box Accessory, 2 Gang, Die-Cast Metal (14350WH)
- SIGMA ELECTRIC Outlet Box, Box Accessory, 1 Gang, Die-Cast Metal (14250)
- SIGMA ELECTRIC Outlet Box, Box Accessory, 2 Gang, Die-Cast Metal (14350)
- SIGMA ELECTRIC Closure Plug, Plug Accessory, Die-Cast Zinc (14005WH)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A48P36)
- Sigma Electric Electrical Box Hardware