Shop All Electrical Box Hardware
Sigma Electric
Outlet Box, Box Accessory, 1 Gang, Die-Cast Metal
Mfr # 14252
Zoro # G8627469
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Box
- Number of Gangs 1
- Material Die-Cast Metal
- Length 4.54 in
- Width 2.78 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sigma Electric
- MFR # 14252
- Zoro # G8627469
- UPC # 31857142520
- Country of Origin India
- Category Electrical Box Hardware
Dimensions
Length | 4.54 in |
Width | 2.78 in |
Depth | 2.01 in |
Details
Item | Outlet Box |
Accessory Type | Box |
Number of Gangs | 1 |
Material | Die-Cast Metal |
Color | Gray |
Description
Sigma's weatherproof one-gang boxes provide a junction for conduits and can house a single wired device such as a receptacle or switch. The rugged die-cast construction prevents moisture penetration making the boxes suitable for wet damp or dry locations. Boxes are powder coated for corrosion resistance and feature a ground screw for secure installation. Boxes include hardware closure plugs and a pre-installed ground screw.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REZNOR 97479 Time Delay Relay 305055 (97479)
- HUBBELL WIRING DEVICE-KELLEMS Wall Plate and Jack, Cat 5e/F-Type, Lt Al (NS785LA)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 3-1/2 in H, 4.88 in D (E4PBA)
- PARAGON Defrost Timer Control, 120VAC, 15A (A1401-00)
- SIGMA ELECTRIC Outlet Box, Box Accessory, 1 Gang, Non-Metallic (14110WH)
- SIGMA ELECTRIC Outlet Box, Box Accessory, 1 Gang, Die-Cast Metal (14251)
- SIGMA ELECTRIC Receptacle Cover, Cover Accessory, 1 Gang, Die-Cast Metal (14224)
- SIGMA ELECTRIC Outlet Box, Box Accessory, 2 Gang, Die-Cast Metal (14350WH)
- SIGMA ELECTRIC Outlet Box, Box Accessory, 1 Gang, Die-Cast Metal (14250WH)
- SIGMA ELECTRIC Outlet Box, Box Accessory, 2 Gang, Die-Cast Metal (14350)
- HUBBELL Plug Wp Clsr Gray Bg4 1/2Innpt (5269-0)
- Sigma Electric Electrical Box Hardware