Shop All Electrical Box Hardware
Sigma Electric
Outlet Box, Box Accessory, 1 Gang, Die-Cast Metal
Mfr # 14250WH
Zoro # G4571713
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Box
- Number of Gangs 1
- Material Die-Cast Metal
- Length 4.54 in
- Width 2.78 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sigma Electric
- MFR # 14250WH
- Zoro # G4571713
- UPC # 31857642501
- Country of Origin India
- Category Electrical Box Hardware
Dimensions
Length | 4.54 in |
Width | 2.78 in |
Depth | 2.01 in |
Details
Item | Outlet Box |
Accessory Type | Box |
Number of Gangs | 1 |
Material | Die-Cast Metal |
Color | White |
Description
Sigma's weatherproof one-gang boxes provide a junction for conduits and can house a single wired device such as a receptacle or switch. The rugged die-cast construction prevents moisture penetration making the boxes suitable for wet damp or dry locations. Boxes are powder coated for corrosion resistance and feature a ground screw for secure installation. Boxes include hardware closure plugs and a pre-installed ground screw.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electromechanical Timer, 7 Day Compact (T2005)
- EATON CUTLER-HAMMER Circuit Breaker, BD Series 20/30A, 1 Pole, 120V AC (BD2030)
- EATON AC to DC Power Supply, 320/600V AC, 24V DC, 960W, 5A, DIN Rail (PSG120F24RM)
- SQUARE D Manual Motor Switch, IEC, 0.63A, 600V (2510KW1H)
- SIGMA ELECTRIC Outlet Box, Box Accessory, 1 Gang, Die-Cast Metal (14252)
- SIGMA ELECTRIC Extension Ring, Ring Accessory, 2 Gang (3462231)
- SIGMA ELECTRIC Outlet Box, Box Accessory, 1 Gang, Die-Cast Metal (14251)
- SIGMA ELECTRIC Outlet Box, Box Accessory, 1 Gang, Die-Cast Metal (14250)
- SIGMA ELECTRIC Closure Plug, Plug Accessory, Die-Cast Zinc (14007)
- SIGMA ELECTRIC Extension Ring, Ring Accessory, 1 Gang, Die-Cast Metal (14223)
- NVENT HOFFMAN Clamp Kit, NOVAL Accessory, Stainless Steel (AL16)
- Sigma Electric Electrical Box Hardware