Shop All Electrical Box Hardware
Sigma Electric
Extension Ring, Ring Accessory, Die-Cast Metal
Mfr # 14236
Zoro # G7669240
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Ring
- Material Die-Cast Metal
- Length 4.13 in
- Width 4.19 in
- Depth 1.61 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sigma Electric
- MFR # 14236
- Zoro # G7669240
- UPC # 31857142360
- Country of Origin India
- Category Electrical Box Hardware
Dimensions
Length | 4.13 in |
Width | 4.19 in |
Depth | 1.61 in |
Details
Item | Extension Ring |
Accessory Type | Ring |
Material | Die-Cast Metal |
Color | Gray |
Description
Sigma's weatherproof extension rings increase the capacity of a weatherproof box. The rugged die-cast construction prevents moisture penetration making the extension rings suitable for wet damp or dry locations. They are powder coated for corrosion resistance and include gasket and hardware.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN BK PANEL (JIC B SERIES) 12.8X10.8 CS-GLV (P1412G)
- BARKSDALE 0.03-3PSI 125/250/480V-AC PRESSURE SWITCH (D2T-A3SS)
- SCHNEIDER ELECTRIC Plug-In Relay, 120V AC, 10 A, 5 Pins (RXG13F7)
- GLOBAL INDUSTRIAL 24 18 Outlet Aluminum Power Strip, 15' Cord (501789)
- SIGMA ELECTRIC Outlet Box, Box Accessory, 1 Gang, Die-Cast Metal (14250WH)
- SIGMA ELECTRIC Extension Ring, Ring Accessory, 1 Gang, Die-Cast Metal (14223)
- SIGMA ELECTRIC Outlet Box, Box Accessory, 1 Gang, Die-Cast Metal (14252)
- SIGMA ELECTRIC Outlet Box, Box Accessory, 1 Gang, Die-Cast Metal (14250)
- SIGMA ELECTRIC Outlet Box, Box Accessory, 2 Gang, Die-Cast Metal (14350)
- SIGMA ELECTRIC Closure Plug, Plug Accessory, Die-Cast Zinc (14007)
- WIEGMANN 8 X 10 Print Pocket Doc Holder (WAPPL0810)
- Sigma Electric Electrical Box Hardware