Shop All Electrical Box Hardware
Sigma Electric
Extension Ring, Ring Accessory, 2 Gang, Die-Cast Metal
Mfr # 14323
Zoro # G510534030
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Ring
- Number of Gangs 2
- Material Die-Cast Metal
- Length 4.66 in
- Width 4.66 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sigma Electric
- MFR # 14323
- Zoro # G510534030
- UPC # 31857143237
- Country of Origin China
- Category Electrical Box Hardware
Dimensions
Length | 4.66 in |
Width | 4.66 in |
Depth | 1.02 in |
Details
Item | Extension Ring |
Accessory Type | Ring |
Number of Gangs | 2 |
Material | Die-Cast Metal |
Color | Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 14 AWG, 2,500 ft, Green, Nylon Jacket, PVC Insulation (22959106)
- TAYMAC While In Use Weatherproof Cover, 2-Gang, 2 Gang, Polycarbonate, In-Use (MM7440C)
- HARDIN Terminal Block for HD-234SS Furnace (HD-234 TB)
- RACO Grounding Connector, 1-1/2 In., Nylon (3516-3)
- SIGMA ELECTRIC Receptacle Cover, Cover Accessory, 1 Gang, Die-Cast Metal (14146WH)
- SIGMA ELECTRIC Closure Plug, Plug Accessory, Die-Cast Zinc (14005)
- SIGMA ELECTRIC Closure Plug, Plug Accessory, Die-Cast Zinc (14007)
- SIGMA ELECTRIC Outlet Box, Box Accessory, Die-Cast Metal (143854BR)
- SIGMA ELECTRIC Receptacle Cover, Cover Accessory, 1 Gang, Die-Cast Metal (14224)
- SIGMA ELECTRIC Outlet Box, Box Accessory, 1 Gang, Die-Cast Metal (14250WH)
- L.H. DOTTIE Knockout Seal, Screw In Accessory, Carbon Steel, Box (D120S)
- Sigma Electric Electrical Box Hardware