Shop All Electrical Box Hardware
Sigma Electric
Extension Ring, Ring Accessory, 1 Gang, Die-Cast Metal
Mfr # 14223
Zoro # G2693710
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Ring
- Number of Gangs 1
- Material Die-Cast Metal
- Length 4.71 in
- Width 2.94 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sigma Electric
- MFR # 14223
- Zoro # G2693710
- UPC # 31857142230
- Country of Origin India
- Category Electrical Box Hardware
Dimensions
Length | 4.71 in |
Width | 2.94 in |
Depth | 1.02 in |
Details
Item | Extension Ring |
Accessory Type | Ring |
Number of Gangs | 1 |
Material | Die-Cast Metal |
Color | Gray |
Description
Sigma's weatherproof extension rings increase the capacity of a weatherproof box. The rugged die-cast construction prevents moisture penetration making the extension rings suitable for wet damp or dry locations. They are powder coated for corrosion resistance and include gasket and hardware.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Meter Socket Cutler-Hammer 100 amps Ringless Overhead (UHTRS101BE)
- ZENITH Buttsplice 10 Pk (TM1001BS)
- WIEGMANN Back Panel, NOVAL Accessory, 12 Gang, Aluminum (HW-MP2016AWW)
- ZORO SELECT Wall Switch, Brown, 20A, 2-Pole Switch (CSB220B)
- SIGMA ELECTRIC Outlet Box, Box Accessory, 1 Gang, Die-Cast Metal (14250)
- SIGMA ELECTRIC Outlet Box, Box Accessory, 2 Gang, Die-Cast Metal (14350)
- SIGMA ELECTRIC Receptacle Cover, Cover Accessory, 1 Gang, Die-Cast Metal (14224)
- SIGMA ELECTRIC Outlet Box, Box Accessory, 1 Gang, Die-Cast Metal (14252)
- SIGMA ELECTRIC Extension Ring, Ring Accessory, 2 Gang (3462231)
- SIGMA ELECTRIC Outlet Box, Box Accessory, 1 Gang, Die-Cast Metal (14250WH)
- WIREMOLD Assembly Quad Pt 20A Recpt Gray Fl Blk (RC4ATCGY)
- Sigma Electric Electrical Box Hardware