Shop All Electrical Box Hardware
Sigma Electric
Electrical Box Spacer, Zinc, Outlet Box
Mfr # 3295466
Zoro # G303978348
product price: $23.85
/ea
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Outlet Box
- Material Zinc
- Length 1-1/4 in
- Width 4 in
- Height 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sigma Electric
- MFR # 3295466
- Zoro # G303978348
- UPC # 31857492083
- Country of Origin China
- Category Electrical Box Hardware
Dimensions
Length | 1-1/4 in |
Width | 4 in |
Height | 5 in |
Conduit Size (In.) | 3/4 in |
Details
Item | Electrical Box Spacer |
Box Type | Outlet Box |
Material | Zinc |
Color | Black |
Description
Features
- Material: Zinc
- Color: Black
- Knockout Size: 3/4"
- Number of Knockouts: 1
- Used for Providing a Raceway Between Two Steel Outlet BoxesDie-cast high-strength zinc alloy resists corrosion
- Acts as a raceway between 2 steel outlet boxes or other metal enclosures
- Die-cast high-strength zinc alloy resists corrosion
- Reversible locknut cuts through protective coatings on boxes and enclosures to assure ground continuity
- UL and CSA safety listings
- Pack Type: Case
- Dimension: 5" H x 4" W x 1.25" L
- Weight: 0.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINUTEMAN UPS 2-Pack Strips- 241 Joules- 3-ft Cord, 2PK (MM-MMS362P)
- LEESON Single Phase TEFC Motors, 1 hp, 3450 RPM (110142.00)
- MERSEN Semiconductor Fuse, A30QS Series, 400A, Fast-Acting, 300V AC, Bolt-On (A30QS400-4)
- PANDUIT Wire Duct, Wide Slot, Gray, 3.25 W x 4 D (G3X4LG6-A)
- SIGMA ELECTRIC Outlet Box, Box Accessory, 2 Gang, Die-Cast Metal (14350WH)
- SIGMA ELECTRIC Extension Ring, Ring Accessory, 1 Gang, Die-Cast Metal (14223)
- SIGMA ELECTRIC Outlet Box, Box Accessory, Die-Cast Metal (143854BR)
- SIGMA ELECTRIC Outlet Box, Box Accessory, 2 Gang, Die-Cast Metal (14350)
- SIGMA ELECTRIC Closure Plug, Plug Accessory, Die-Cast Zinc (14007)
- SIGMA ELECTRIC Outlet Box, Box Accessory, 1 Gang, Die-Cast Metal (14251)
- JONARD TOOLS Wall Box Template&Level For Old Work 3&4 Gang Electrical Box. (WTL-34)
- Sigma Electric Electrical Box Hardware