Shop All Electrical Boxes
Sigma Electric
Electrical Box, Outlet Box, Plastic
Mfr # 14150WH
Zoro # G2716162
product price: $6.89
/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Outlet Box
- Material Plastic
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sigma Electric
- MFR # 14150WH
- Zoro # G2716162
- UPC # 31857641504
- Country of Origin India
- Category Electrical Boxes
Details
Item | Electrical Box |
Box Type | Outlet Box |
Material | Plastic |
Color | White |
Description
Sigma's weatherproof one-gang blank covers are used to protect junction boxes or boxes not in use. These non-metallic flat covers compliment weatherproof one-gang boxes installed in wet damp or dry locations. Cover includes hardware and gasket.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Lug Terminals, 2 AWG Gauge Wire, 3/8" Tin-Plated Copper Stud, PK 10 (SC35-10-10)
- HONEYWELL Miniature Snap Action Switch, Lever, Long, Roller Actuator, SPDT, 3A @ 240V AC Contact Rating (V7-2B17D8-207)
- ALLEN BRADLEY BLACK PUSHBUTTON (800T-A2D1)
- CAROL 16 AWG 4 Conductor Stranded Multi-Conductor Cable GY (C2425A)
- SIGMA ELECTRIC W/P Cvr Dup/Gfci 2G Clr (14426CLM)
- SIGMA ELECTRIC Electrical Box, Outlet Box, 1 Gang, Die-Cast (14251WH)
- SIGMA ELECTRIC Electrical Box, Outlet Box, 2 Gang, Die Cast Metal, Square (14351)
- SIGMA ELECTRIC Electrical Box, Outlet Box, 1 Gang, Die Cast Metal, Rectangular (14253)
- SIGMA ELECTRIC Electrical Box, Outlet Box, Die-Cast, Round (143854WH)
- SIGMA ELECTRIC Electrical Box, Outlet Box, 1 Gang, Die Cast Metal, Rectangular (14256)
- CALBRITE Weatherproof Box (S60000FVRD)
- Sigma Electric Electrical Boxes