Shop All Electrical Boxes
Sigma Electric
Electrical Box, Outlet Box, 1 Gang, Die Cast Metal, Rectangular
Mfr # 14253
Zoro # G1922679
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Die Cast Metal
- Number of Gangs 1
- Box Type Outlet Box
- Length 4.54 in
- Width 2.78 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sigma Electric
- MFR # 14253
- Zoro # G1922679
- UPC # 31857142537
- Country of Origin India
- Category Electrical Boxes
Dimensions
Length | 4.54 in |
Width | 2.78 in |
Depth | 2.01 in |
Conduit Size | 3/4 in |
Details
Material | Die Cast Metal |
Number of Gangs | 1 |
Box Type | Outlet Box |
Item | Electrical Box |
Opening Shape | Rectangular |
Description
Sigma's weatherproof one-gang boxes provide a junction for conduits and can house a single wired device such as a receptacle or switch. The rugged die-cast construction prevents moisture penetration making the boxes suitable for wet damp or dry locations. Boxes are powder coated for corrosion resistance and feature a ground screw for secure installation. Boxes include hardware closure plugs and a pre-installed ground screw.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Wire Guard, Black, PVC, 25 ft L, 1 7/8" W (SR-WG-200-5-5PK-Bk)
- RACO Coupling Comb, Flex, Emt 1/2", Zinc (1482)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Ivory (CR15IGI)
- MERSEN Open Fuse Block, H; K5 UL Class, 3 Poles, 30A Amp Range, 250V AC/DC Volt Rating (20308)
- SIGMA ELECTRIC Electrical Box, Outlet Box, Die-Cast, Round (143854WH)
- SIGMA ELECTRIC Electrical Box, Outlet Box, 2 Gang, Die Cast Metal, Square (14351)
- SIGMA ELECTRIC Electrical Box, Outlet Box, 1 Gang, Die Cast Metal, Rectangular (14256)
- SIGMA ELECTRIC Electrical Box, Outlet Box, 1 Gang, Die Cast Metal, Rectangular (14250BR)
- SIGMA ELECTRIC Electrical Box, Outlet Box, Non-Metallic, Round (14130)
- SIGMA ELECTRIC Electrical Box, Outlet Box, 1 Gang, Die-Cast (14251WH)
- SOUTHWIRE Electrical Box, Octagon Box, Octagon (24151-1/2-UPC)
- Sigma Electric Electrical Boxes