Shop All Electrical Box Covers
Sigma Electric
Electrical Box Cover, Round, Non-Metallic, Blank
Mfr # 14170WH
Zoro # G7670178
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Cover Type Blank
- Width 4.29 in
- Material Non-Metallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sigma Electric
- MFR # 14170WH
- Zoro # G7670178
- UPC # 31857641702
- Country of Origin India
- Category Electrical Box Covers
Dimensions
Width | 4.29 in |
Details
Item | Electrical Box Cover |
Shape | Round |
Cover Type | Blank |
Material | Non-Metallic |
Description
Sigma's weatherproof round blank covers are used to protect junction boxes or boxes not in use. These non-metallic flat covers compliment 4-in. weatherproof round boxes installed in wet damp or dry locations. Cover includes hardware and gasket.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Logic Controller, 0.5A, 7 Outputs, 24VDC (TM221CE16T)
- USA INDUSTRIALS Aftermarket Furnas Old Style Definite Purpose, Contact Kit - Replaces 75CE42, 1-Pole (9405CF)
- EATON Mechanical Push Rod, 22mm, Red (M22-DZ-R-X0)
- HALEX 3/8 in. Non-Metallic Push-In Connector, 10PK (27500)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, GFCI (14248BR)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Duplex, GFCI (14414CLM)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast (14244)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, GFCI (14438)
- SIGMA ELECTRIC Electrical Box Cover, 2 Gang, Square, Non-Metallic, Duplex, Toggle Switch (14325)
- SIGMA ELECTRIC Electrical Box Cover, 2 Gang, Square, Non-Metallic, GFCI, Duplex and Round Receptacle (14180WH)
- ORBIT HANDY BOX COVER - DUPLEX (HBC-DR)
- Sigma Electric Electrical Box Covers